Shop All Pens
Uni-Ball
ELITE Stick Roller Ball Pen, 0.8mm, Blue-Blk Ink, Wht/Blue Blk Barrel
Mfr # 61232
Zoro # G7519726
original price:
$3.55
10% off
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Blue-Black
- Tip Size 0.8 mm
- Marking Tool Product Group VISION ELITE
- Weight 0.026 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 0.8 mm |
Pen Point Size | 0.8 mm |
Pen Point Size Type | Bold |
Details
Pen Type | Roller Ball Pen |
Color | Blue-Black |
Item | Pens |
Marking Tool Product Group | VISION ELITE |
Weight | 0.026 lbs |
Pen Tip | Conical |
Pen Grip | Textured |
Pen Ink Color(s) | Blue-Black |
Pen Style | Stick |
Manufacturer Pen Refill # | 61234PP |
Pen Sub-Brand & Product Family | VISION ELITE™ |
Pen Tip Type | Conical |
Pen Cap Color(s) | White/Blue |
Pen Barrel Color(s) | White/Blue |
Permanent/Washable Ink | Permanent |
Pen Grip Type | Textured |
Special Ink Properties | Waterproof |
Description
uni-ball® VISION ELITE Stick Roller Ball Pen, 0.8mm, Blue-Black Ink, White/Blue Black Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Scissors, 7" Ultra Shears (10259)
- OIC Clipboard, Carry, Box, Bkcp (83326)
- SHARPIE S-GEL RETRACTABLE GEL PEN, MEDIUM 0.7 MM, ASSORTED INK, BLACK BARREL, 8PK (2126231)
- AVERY 2" D-Ring Binder, Heavy Duty, Black (AVE79982)
- UNI-BALL Jetstream Stick Ballpoint Pen, Bold 1 mm, Black Ink, Black Barrel (33921)
- UNI-BALL Pen, Ub, Visionelite, 0.5Mm, Bk (UBC69000)
- UNI-BALL AIR Porous Rollerball Pen, Medium 0.7 mm, Blue Ink, Black Barrel, PK12 (1927701)
- UNI-BALL VISION Roller Ball Pen, Stick, Bold 1 mm, Black Ink/Barrel, PK12 (70128)
- UNI-BALL Signo 207 Gel Pen, Retract, Bold 1 mm, Blue Ink, Blk/Blue Barrel, PK12 (1790896)
- UNI-BALL Pen, Uniball, Deluxe, 0.5Mm, Bk, PK12 (UBC60025DZ)
- PAPER MATE Point Guard Flair Felt Tip Porous Point Pen, Medium 0.7 mm, Red, PK12 (8420152)
- Uni-Ball Pens