Shop All Pens
Uni-Ball
Deluxe Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Gray Barrel, PK12
Mfr # 60027
Zoro # G7523530
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Blue
- Tip Size 0.5 mm
- Pen Grip Smooth
- Marking Tool Product Group Deluxe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 0.5 mm |
Pen Point Size Type | Micro |
Pen Point Size | 0.5 mm |
Details
Pen Type | Roller Ball Pen |
Color | Blue |
Item | Pens |
Pen Grip | Smooth |
Marking Tool Product Group | Deluxe |
Weight | 0.02 lbs |
Pen Tip | Conical |
Special Ink Properties | Waterproof |
Pen Tip Type | Conical |
Pen Ink Color(s) | Blue |
Pen Style | Stick |
Pen Grip Type | Smooth |
Pen Sub-Brand & Product Family | Deluxe |
Permanent/Washable Ink | Permanent |
Pen Barrel Color(s) | Metallic Gray |
Pen Cap Color(s) | Blue End-Cap |
Description
uni-ball® Deluxe Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Metallic Gray Barrel, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFACE SHIELDS Surface Shields Inc. 24in. X 50 Clear Carpet Shield CS2450W (CS2450W)
- GLOBAL INDUSTRIAL Sealer for 1/2 Strap Width, 16L x 4-1/16W x 1-3/8H, Black & Red (412415)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 4 mil, Clear, Pk100 (5ZW39)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk1000 (MGRL2P0508)
- UNI-BALL Jetstream Ballpoint Pen, Stick, Fine 0.7 mm, Blue Ink, Blue Barrel (40174)
- UNI-BALL ELITE Stick Roller Ball Pen, 0.8mm, Blue-Blk Ink, Wht/Blue Blk Barrel (61232)
- UNI-BALL Pen, Visn Elite, .8Mm, 5/St, PK5 (UBC1832404)
- UNI-BALL Rollerball Pen, Nonrefillable, 0.7mm, 8/PK, Assorted PK (UBC1782104)
- UNI-BALL VISION Roller Ball Pen, Stick, Micro 0.5 mm, Blue Ink, Black/Blue Barrel, 12PK (1734919)
- UNI-BALL ELITE Stick Roller Ball Pen, Super-Fine 0.5mm, Red Ink, Blk/Red Barrel (69022)
- PILOT Pen, Gel, G2, Fine, Red, PK12 (31022)
- Uni-Ball Pens