Shop All Pens
Uni-Ball
Deluxe Stick Roller Ball Pen, Micro 0.5mm, Black Ink, Gray Barrel, PK12
Mfr # 60025
Zoro # G7524389
product price: $27.79
/pk 12, $2.32/ea
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Black
- Tip Size 0.5 mm
- Pen Grip Smooth
- Marking Tool Product Group Deluxe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.5 mm |
Pen Point Size | 0.5 mm |
Pen Point Size Type | Micro |
Details
Pen Type | Roller Ball Pen |
Color | Black |
Pen Grip | Smooth |
Marking Tool Product Group | Deluxe |
Weight | 0.23 lbs |
Pen Tip | Conical |
Item | Pens |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | Deluxe |
Pen Ink Color(s) | Black |
Pen Style | Stick |
Pen Cap Color(s) | Black End-Cap |
Pen Grip Type | Smooth |
Pen Barrel Color(s) | Metallic Gray |
Special Ink Properties | Waterproof |
Permanent/Washable Ink | Permanent |
Description
uni-ball® Deluxe Stick Roller Ball Pen, Micro 0.5mm, Black Ink, Metallic Gray Barrel, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Rubber Bands, Size 10, 0.04" Gauge, Beige, 1 lb Box, PK3400 (UNV00110)
- TAPECASE Blank Inventory Control Label Orange, Pk1000 (16U822)
- PAC STRAPPING Replacement Steel Strapping Coils in Self Dispensing Carton, 1/2in x .020in x 200'in (1/2X.020 CP-PAC)
- PREFERRED NATION Preferred Nation P4522.BLACK Rolling Briefcase; Black (P4522.BLACK)
- UNI-BALL Deluxe Stick RB Pen, Fine 0.7mm, Blk Ink, Champagne Barrel, PK12 (60052)
- UNI-BALL Retractable Gel Pen, Medium 0.7 mm, Black PK12 (33950)
- UNI-BALL Pen, Uniball, Roller, 0.5Mm, Gn, PK12 (UBC60154)
- UNI-BALL VISION Stick Roller Ball Pen, Fine 0.7mm, Red Ink, Gry/Red Barrel, PK12 (60139)
- UNI-BALL AIR Porous Rollerball Pen, Medium 0.7 mm, Blue Ink, Black Barrel, PK12 (1927701)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Black Ink/Barrel, PK72 (2013565)
- PILOT Pilot® Razor Point Marker Pen, Extra Fine, Black Ink, Dozen (11001)
- Uni-Ball Pens