Shop All Pens
Uni-Ball
Deluxe Stick RB Pen, Fine 0.7mm, Blue Ink, Champagne Barrel, PK12
Mfr # 60053
Zoro # G7524644
product price: $29.89
/pk 12, $2.49/ea
$29.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Blue
- Tip Size 0.7 mm
- Marking Tool Product Group Deluxe
- Weight 0.02 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Roller Ball Pen |
Color | Blue |
Marking Tool Product Group | Deluxe |
Weight | 0.02 lbs |
Pen Tip | Conical |
Pen Grip | Smooth |
Item | Pens |
Pen Grip Type | Smooth |
Permanent/Washable Ink | Permanent |
Pen Barrel Color(s) | Champagne |
Pen Style | Stick |
Pen Cap Color(s) | Blue End-Cap |
Pen Ink Color(s) | Blue |
Special Ink Properties | Waterproof |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | Deluxe |
Description
uni-ball® Deluxe Stick Roller Ball Pen, Fine 0.7mm, Blue Ink, Champagne Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Easy Peel Laser Mailing Labels, 1 x 2-5/8, Clear, 300/Pack (15660)
- TAPECASE Shipping Labels, 2 In. W, 3 In. H, PK500 (16U862)
- CHARLES LEONARD Mountable Heavy Duty Steel Pencil Sharpener, Multi Size Holes, Silver (89508)
- XSTAMPER "File" Pre-inked Stamp, 1/2"x1-5/8" Impression, Red Ink (XST1051)
- UNI-BALL Signo Retractable Gel Pen, 0.7mm, Black Ink, Blk/Metallic Barrel, PK12 (65940)
- UNI-BALL Pen, Ub, Visionelite, 0.5Mm, Rd (UBC69022)
- UNI-BALL Pen, Uniball, Deluxe, 0.5Mm, Bk, PK12 (UBC60025DZ)
- UNI-BALL Jetstream Retractable BP Pen, Fine 0.7 mm, Blue Ink, Blue Barrel, PK12 (62153)
- UNI-BALL EMOTT Porous Point Pens, Fine 0.4 mm, Assorted Ink, White Barrel, PK10 (24836)
- UNI-BALL Grip Stick Roller Ball Pen, Micro 0.5mm, Blue Ink/Barrel, PK12 (60705)
- UNI-BALL Stick Roller Ball Pen, Fine 0.7mm, Blue Ink, Blue/Gray Barrel, PK12 (60134)
- Uni-Ball Pens