Shop All Pens
Uni-Ball
Deluxe Stick RB Pen, Fine 0.7mm, Blk Ink, Champagne Barrel, PK12
Mfr # 60052
Zoro # G7524084
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Black
- Tip Size 0.7 mm
- Marking Tool Product Group Deluxe
- Pen Grip Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Roller Ball Pen |
Color | Black |
Marking Tool Product Group | Deluxe |
Item | Pens |
Pen Grip | Smooth |
Weight | 0.269 lbs |
Pen Tip | Conical |
Permanent/Washable Ink | Permanent |
Special Ink Properties | Waterproof |
Pen Tip Type | Conical |
Pen Grip Type | Smooth |
Pen Sub-Brand & Product Family | Deluxe |
Pen Cap Color(s) | Black End-Cap |
Pen Barrel Color(s) | Champagne |
Pen Style | Stick |
Pen Ink Color(s) | Black |
Description
uni-ball® Deluxe Stick Roller Ball Pen, Fine 0.7mm, Black Ink, Champagne Barrel, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICA -Ink Deep Hole Marker, Red (150/40/SB)
- ZORO SELECT Edge Protector, Med. Duty, Fibreboard, PK50 (56JM21)
- HARVEST Harvest RT101 Brown Printed Canvas Computer Daypack fits 15 in. Laptop (RT101 Brown)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 32", Kraft, 25/Bundle (55VG06)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Black Ink, Black Barrel, PK12 (60151)
- UNI-BALL Pen, Gel, 207Impact, Retrct, Be (UBC65871)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Black Ink, Black Barrel, PK36 (1921065)
- UNI-BALL Jetstream Ballpoint Pen, Stick, Fine 0.7 mm, Blue Ink, Blue Barrel (40174)
- UNI-BALL Needle Stick Roller Ball Pen, Fine 0.7mm, Blk Ink, Silver Barrel, PK12 (1734903)
- UNI-BALL Pen, Gel, 207, Retrct, 0.5Mm, Bk, PK12 (UBC61255)
- PILOT Pilot, EASYTOUCH STICK BALLPOINT PEN, MEDIUM 1MM, BLUE INK, CLEAR BARREL, DOZEN (32011)
- Uni-Ball Pens