Shop All Pencils
Uni-Ball
Chroma Mechanical Pencil, 0.7mm, HB (#2), Blk Lead, Asstd Barrel, PK4
Mfr # 70150
Zoro # G4524761
product price: $12.19
/pk 4, $3.05/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Barrel Color Assorted
- Includes Eraser Yes
- Color Assorted
- Weight 0.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Graphite Diameter | 0.7 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Assorted |
Includes Eraser | Yes |
Color | Assorted |
Weight | 0.2 lbs |
Includes | (4) Chroma Mechanical Pencils (2 Cobalt, 2 Powder Blue); (20) Lead Refills; (4) Eraser Refills |
Features | Pocket Clip, Refillable, Retractable |
Pencil Grip Type | Contoured Rubber Grip |
Art/Drafting Pencil Grade | Artist Quality |
Pencil Barrel Color Assortment | (2) Cobalt Blue; (2) Powder Blue |
HB Graphite Scale | HB |
Numeric Graphite Scale | #2 |
Pencil/Eraser Refill | uni-ball® 70185 |
Graphite Color | Black |
Mechanical Pencil Advance Type | Side-Advance |
Description
CHROMA combines the most popular features requested by mechanical pencil lovers. Writes seamlessly thanks to CHROMA's auto-advancing lead and shock-absorbing cushioned point. Exclusive hexagonal eraser delivers 12 crisp points and edges for optimal editing precision. A sleek modern design and side-click lead advance make for a fun writing experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES ImageLast Laminating Pouches w/UV Protection, 3mil, 9x11.5, Clr, PK150 (5200509)
- POST-IT Flag, 1", Whiteite, PK100 (680-WE2)
- ELMERS Washable School Glue, 7.63 oz, Dries Clear (E308)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 5", Fluorescent Red, 400/Case (LL175RD)
- UNI-BALL Mechanical Pencils, Chroma, 0.7mm, 12/PK, Cobalt Blue Barrel (UBC70134)
- UNI-BALL 207 Mechanical Pencil, 0.7 mm, HB (#2), Black Lead, Blue Barrel, PK12 (70127)
- UNI-BALL Mechanical Pencils, Chroma, 0.7mm, 12/PK, Red Barrel (UBC70135)
- UNI-BALL Mechanical Pencils, 207, 0.7mm, 12/DZ, Black Barrel (UBC70126)
- UNI-BALL Chroma Mechanical Pencil, 0.7mm, HB (#2), Black Lead, Red Barrel, PK12 (70135)
- UNI-BALL Mechanical Pencils, w/Lead/Erasers, 0.7mm, 2Pencils/PK, MI PK (UBC90192)
- PENTEL Pentel Of America Twist-Erase III Mechanical Pencil .5mm Black (QE515A)
- Uni-Ball Pencils