Shop All Pens
Uni-Ball
AIR Porous Rollerball Pen, Medium 0.7 mm, Black Ink/Barrel, PK12
Mfr # 1927631
Zoro # G7520374
product price: $32.99
/pk 12, $2.75/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Black
- Tip Size 0.7 mm
- Weight 0.335 lbs
- Marking Tool Product Group AIR Porous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Pen Type | Roller Ball Pen |
Color | Black |
Weight | 0.335 lbs |
Item | Pens |
Marking Tool Product Group | AIR Porous |
Pen Tip | Conical |
Pen Grip | Smooth |
Pen Tip Type | Conical |
Special Ink Properties | uni Super Ink™ |
Pen Cap Color(s) | Black |
Pen Barrel Color(s) | Black |
Pen Grip Type | Smooth |
Pen Sub-Brand & Product Family | AIR™ Porous |
Pen Style | Stick |
Pen Ink Color(s) | Black |
Description
uni-ball® AIR Porous Rollerball Pen, Medium 0.7 mm, Black Ink/Barrel, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D715)
- SCOTCH Packing Tape, w/ Dispenser, 2"x22.2 Yds', 6 Rolls/PK, Clear 6PK (MMM1426)
- PENDAFLEX Desktop Hanging File 13"x10"x11", Plastic, Black (43013)
- ENCORE PACKAGING Economy Front Action Sealer, 3/4" (EP-1810-34)
- UNI-BALL 207 Signo Gel Ultra Micro Gel Pen, Extra-Fine 0.38 mm, Black, PK12 (1790922)
- UNI-BALL Pen, Gel, 207, Retrct, 0.7Mm, Be, PK12 (UBC33951)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Red Ink, Black Matte Barrel, PK12 (60152)
- UNI-BALL Pen, Uniball, Roller, 0.5Mm, Rd, PK12 (UBC60152)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Blue/Gray Barrel, PK12 (60108)
- UNI-BALL Grip Stick Roller Ball Pen, Micro 0.5mm, Black Ink/Barrel, PK12 (60704)
- ZEBRA PEN F-301 Ballpoint Pen, Retractable, Bold 1.6 mm, Black Ink, Stainless Steel/Black Barrel, 2PK (27312)
- Uni-Ball Pens