Shop All Pens
Uni-Ball
207 Signo Gel Ultra Micro Gel Pen, Extra-Fine 0.38 mm, Blue, PK12
Mfr # 1790923
Zoro # G601847803
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Blue
- Tip Size 0.38 mm
- Marking Tool Product Group 207 Signo Gel Ultra Micro
- Pen Grip Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 0.38 mm |
Pen Point Size | 0.38 mm |
Pen Point Size Type | Extra-Fine |
Details
Pen Type | Gel Pen |
Color | Blue |
Marking Tool Product Group | 207 Signo Gel Ultra Micro |
Pen Grip | Textured |
Pen Tip | Conical |
Item | Pens |
Weight | 0.31 lbs |
Pen Sub-Brand & Product Family | 207™ Signo Gel Ultra Micro |
Pen Style | Retractable |
Pen Grip Type | Textured |
Special Ink Properties | uni Super Ink™ |
Pen Ink Color(s) | Blue |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Smoke |
Description
Stock your office, home or classroom with 207 Retractable Gel Pens from uni-ball featuring a 0.38 mm ultra micro point with a stainless steel tip that resists bending and breaking. Even-flowing, pigment-based gel ink delivers a smooth writing experience for intense, vibrant lines, ensuring that every mark is brilliantly communicated. Use these retractable gel pens for everyday writing tasks, check signing and all of your important signatures, trusting its quick-drying uni Super Ink. Innovative uni Super Ink technology effectively entraps the gel ink into the paper, producing fraud, fade and water-resistant documents that resist check washing or bleaching. The 0.38 mm ultra micro point produces neat and precise strokes for intricate writing, making it easy to create super fine details in your drawings and diagrams. A textured grip offers greater comfort and control as you continue writing, while a translucent ink window indicates the level of gel ink remaining, so you don't run out unexpectedly. The sleek design of the 207 with modern metal accents gives the retractable gel pen a stylish touch.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROARING SPRING Case of Canary Legal Pads, 8.5"x11.75", 50 sheets of Paper/Pad, stapled and taped, Micro-Perforated (74764cs)
- CANON Cart, Pgi-35/Cli-36 (1509B007)
- SAUNDERS Glue Stick, Rub-On Adhesive, Washable, 1.41 oz, 12/BX, White PK (STD99655)
- PARTNERS BRAND Kraft Paper Roll, 40#, 18" x 900', Kraft, 1 Roll (KP1840)
- UNI-BALL Signo GRIP Stick Gel Pen, Med 0.7mm, Blue Ink, Silv/Blue Barrel, PK12 (65451)
- UNI-BALL Pen, Uniball, Vision, 0.5Mm, Be (UBC60108)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Blue/Gray Barrel, PK12 (60108)
- UNI-BALL Pen, Ub, Vision, Needle, 0.7, Be, PK12 (UBC1734904)
- UNI-BALL Uni-ball 002824 Vision Acid-Free Waterproof Roller Ball Pen; 0.5 Mm. Micro Tip; Black (2824)
- UNI-BALL Retractable Gel Pen Set, Medium 0.7 mm, Assorted PK8 (40110)
- PAPER MATE InkJoy Gel Pen, Retractable, Fine 05 mm, Black Ink, Black Barrel, 8PK (1968613)
- Uni-Ball Pens