Unger

Window Washer and Squeegee, 18"L (Discontinued)


This Product is Discontinued
Shop for all Squeegees

Key Features

  • Squeegee Blade Width 18 in
  • Squeegee Blade Material Rubber
  • Squeegee Blade Shape Straight
  • Color Coding System No
  • Connection Type Tapered
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Unger
  • MFR # VP450
  • Zoro # G1485915
  • UPC #
    761475620345
  • Country of Origin Germany
  • Category Squeegees

Dimensions

Squeegee Blade Width 18 in
Blade Width 18 in

Description

Window Squeegee and Washer, Blade Count 1, Includes Handle No, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 18 in, Blade Material Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Window Squeegee, Application Window, Color Green/White, Color Coding System No, Features Pre-Assembled, Frame Material Stainless Steel, Includes Original StripWasher Sleeve, S Channel, Series VisaVersa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products