Shop All Squeegees
Unger
Window Squeegee, Green, 14"L
Mfr # ES350
Zoro # G4767892
product price: $26.28
/ea
$26.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 14 in
- Squeegee Blade Material Rubber
- Squeegee Blade Shape Straight
- Color Coding System No
- Application Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 14 in |
Blade Width | 14 in |
Description
Window Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 14 in, Blade Material Rubber, Blade Shape Straight, Handle Color Green, Handle Material Plastic, FDA Compliant No, Product Type Window Squeegee, Application Window, Color Green/Silver, Color Coding System No, Features Non-Slip Grip, Textured Thumb Plate, Frame Material Stainless Steel, Includes S Channel, Series ErgoTec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Bar Mop Clean Up Terry Wipers - White 10 lb bag (N-W69-10BG)
- BRIGHT AIR Super Odor Eliminator, Mandarin Orange and Fresh Lemon, 14 oz Jar (900013)
- RUBBERMAID COMMERCIAL 10 qt Gray, Plastic (FG296300GRAY)
- ULTRA PALMOLIVE Dishwashing Liquid, Unscented, 20 oz Bottle (US04229A)
- UNGER Window Cleaning System, Aluminum, 72"L (CK053)
- UNGER UNGER Green Replacement Sleeve (NS350)
- UNGER 18 Pro Stainless Steel Complete Squeegee, Black (UNGPR450)
- UNGER Floor Squeegee, Straight Double, 18" W (PB45A)
- UNGER Squeegee Blade, 12", 12/PK, Black (UNGRT30)
- UNGER Window Squeegee, Black/Silver, 12"L (12976)
- ETTORE Porcupine Washer Sleeve 14 Inch (58014)
- Unger Squeegees