Shop All Squeegees
Unger
Window Squeegee, Green, 12"L
Mfr # ES300
Zoro # G4768206
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 12 in
- Squeegee Blade Material Rubber
- Squeegee Blade Shape Straight
- Color Coding System No
- Application Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 12 in |
Blade Width | 12 in |
Description
Window Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 12 in, Blade Material Rubber, Blade Shape Straight, Handle Color Green, Handle Material Plastic, FDA Compliant No, Product Type Window Squeegee, Application Window, Color Green/Silver, Color Coding System No, Features Non-Slip Grip, Textured Thumb Plate, Frame Material Stainless Steel, Includes Notched Stainless Steel S Channel, Series ErgoTec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE SQUEEGEE - FRONT .25in APEX, FITS ADV, 2 OF 2 (56305686)
- BISSELL Pet Carpet Cleaner 32 oz Liquid Concentrated (74R7)
- NOBLES/TENNANT ACTUATOR - 36V 6.0 in. STROKE - 4 WIRE PLUG (9006241)
- HARPER Harper Handle Broom Brace, Metal, Black (HB87)
- UNGER Window Squeegee, Black, 18"L (12979)
- UNGER Complete Pro S Channel Squeegee 18 Inch (PR000,NE450)
- UNGER 12 GoldenClip Brass Squeegee, Brown (UNGGS300)
- UNGER UNGER Silver 10" Stainless Steel Window Squeegee (PR250)
- UNGER UNGER Black 2" Floor Squeegee (HM22A)
- UNGER UniTec Lite Squeegee, 12", Green (US300)
- REMCO VIKAN Yellow 10" Polypropylene Bench Squeegee (77516)
- Unger Squeegees