Shop All Squeegees
Unger
Window Squeegee and Scrubber Kit, 12"
Mfr # 975620
Zoro # G6623891
product price: $25.19
/ea
Sold in multiples of 6 for $151.14
$151.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Window
- Blade Width 12 in
- Product Type Window Squeegee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Blade Width | 12 in |
Details
Item | Window Squeegee and Scrubber Kit,12" |
Application | Window |
Product Type | Window Squeegee |
Description
Window Squeegee and Scrubber Kit,12 In., Blade Width 12 in, Product Type Window Squeegee, Application Window
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE Brooms, 3" L Bristles, 54" L Handle (635SU)
- GUARDAIR Vacuum Cleaner Nozzle, Steel (N104KT)
- ZEP Pot and Pan Cleaner, Drum, Sz 55 gal. (151385)
- SPARTAN CHEMICAL CO. X-Effect 1 Gal. Fresh Lavender Scent One Step Cleaner/Disinfectant, 4PK (101904)
- UNGER Floor Squeegee, Straight Double, 22" W (PB55A)
- UNGER Complete ErgoTec 30 degreesNinja Squeegee 18 Inch (E3000,AC400)
- UNGER ErgoTec Complete 6 in. (ES150)
- UNGER Complete ErgoTec 40 degrees Ninja Squeegee 14 Inch (EN000,AC350)
- UNGER Floor Squeegee, Straight Double, 22" W (MW550)
- UNGER Visa Versa 10 Inch (VP250)
- ETTORE 18 In. Straight Rubber Floor Squeegee (61054)
- Unger Squeegees