Shop All Squeegees
Unger
Window Squeegee, 18", Stainless Steel
Mfr # UNG PR45
Zoro # G5785495
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Application Ideal For All Weather Conditions
- Squeegee Frame Material Stainless Steel
- Connection Type Press On
- Features Fast Lock for Quick Channel Changes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 18" |
Blade Width | 18 in |
Details
Item | Window Squeegee |
Material | Rubber |
Application | Ideal For All Weather Conditions |
Squeegee Frame Material | Stainless Steel |
Connection Type | Press On |
Features | Fast Lock for Quick Channel Changes |
Frame Material | Stainless Steel |
Handle Material | Stainless Steel |
Blade Material | Rubber |
Product Type | Window Squeegee |
Description
Window Squeegee, Blade Width 18 in, Blade Material Rubber, Handle Material Stainless Steel, Product Type Window Squeegee, Features Fast Lock for Quick Channel Changes, Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 60 gal Trash Bags, 60 in x 38 in, .87 Mil, Black, 150 PK (CL1015)
- WINDSOR BAG 10-PACK - Sensor, Sensor XP12, Versamatic Plus, Javelin 12'' (9.840-643.0)
- PRIME-LINE Single Roll Paper Holder, 11 in. Wide, Steel Construction, Chrome Finish Single Pack (656-6710)
- AMERICAN DISTRIBUTION & MFG 32OZ Plas Spray Bottle (PS32RED)
- UNGER Window Squeegee, 14", Stainless Steel (PR350)
- UNGER Window Squeegee, 16", Stainless Steel (PR400)
- UNGER UNGER Black and Green Window Strip T-Bar (EH450)
- UNGER UNGER Red 2" Floor Squeegee (HW30A)
- UNGER Pad StripWasher StripPac 14 Inch (RC350)
- UNGER AquaDozer Curved Floor Squeegee, 36" (UNG FP90C)
- MIDWEST RAKE Speed Squeegee, 24 in, 5-7 Mil (47856)
- Unger Squeegees