Shop All Squeegees
Unger
Window Squeegee, 16", Stainless Steel
Mfr # PR400
Zoro # G5785501
product price: $25.91
/ea
$25.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Application Ideal For All Weather Conditions
- Squeegee Frame Material Stainless Steel
- Connection Type Press On
- Features Fast Lock for Quick Channel Changes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 16" |
Blade Width | 16 in |
Details
Item | Window Squeegee |
Material | Rubber |
Application | Ideal For All Weather Conditions |
Squeegee Frame Material | Stainless Steel |
Connection Type | Press On |
Features | Fast Lock for Quick Channel Changes |
Handle Material | Stainless Steel |
Blade Material | Rubber |
Frame Material | Stainless Steel |
Product Type | Window Squeegee |
Compatible Manufacturer Part Number | ED550, EX250 |
Description
Window Squeegee, Blade Width 16 in, Blade Material Rubber, Handle Material Stainless Steel, Product Type Window Squeegee, Compatible Manufacturer Part Number ED550, EX250, Features Fast Lock for Quick Channel Changes, Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Flexible Plastic Carry Laundry Basket Holder Square Storage Hamper with Side Handles, Purple (QI003857.PUR)
- GEORGIA-PACIFIC Pacific Blue Ultra Paper Towel Dispenser, Mechanical, 12.9 x 9 x 16.8, Black (59589)
- KEENEY MFG Pequa Liquid Professional Strength Drain Cleaner 32 oz (P-10232)
- KRAFT TOOL Broom Thread to 1-3/8" Button Handle Ada (CC487)
- UNGER Window Squeegee, 14", Stainless Steel (PR350)
- UNGER Window Squeegee, 18", Stainless Steel (UNG PR45)
- UNGER Floor Squeegee, Straight, 18" W (FP450)
- UNGER 6IN ErgoTec Soft Rubber Blister Pack (RT150)
- UNGER UNGER Black/Green 1/2" Steel with Rubber Grip Floor Scraper (HDSS0)
- UNGER UNGER Black 18" Window Squeegee (EN450)
- LAVEX 10'' Auto Window Squeegee / Scrubber with 20'' Plastic Handle (697LAV10AUTO)
- Unger Squeegees