Shop All Squeegees
Unger
Window Squeegee, 14", Stainless Steel
Mfr # PR350
Zoro # G5785510
product price: $24.34
/ea
$24.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Application Ideal For All Weather Conditions
- Squeegee Frame Material Stainless Steel
- Connection Type Press On
- Features Fast Lock for Quick Channel Changes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14" |
Blade Width | 14 in |
Details
Item | Window Squeegee |
Material | Rubber |
Application | Ideal For All Weather Conditions |
Squeegee Frame Material | Stainless Steel |
Connection Type | Press On |
Features | Fast Lock for Quick Channel Changes |
Handle Material | Stainless Steel |
Blade Material | Rubber |
Frame Material | Stainless Steel |
Product Type | Window Squeegee |
Compatible Manufacturer Part Number | ED550, EX250 |
Description
Window Squeegee, Blade Width 14 in, Blade Material Rubber, Handle Material Stainless Steel, Product Type Window Squeegee, Compatible Manufacturer Part Number ED550, EX250, Features Fast Lock for Quick Channel Changes, Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX 32OZ Tilex SHWR Cleaner (1260)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Box, 2-Ply Tissue, 120 Wipes, 11 3/4 in x 11 3/4 in, 15 PK (34705)
- ETTORE Brass BackFlip 18 Inch (71180)
- HLS COMMERCIAL 21 gal Rectangular Trash Can, Silver, Stainless Steel (HLS21UOTTRS)
- UNGER Window Squeegee, 16", Stainless Steel (PR400)
- UNGER Window Squeegee, 18", Stainless Steel (UNG PR45)
- UNGER Complete ErgoTec 40 degrees Ninja Squeegee 22 Inch (EN000,AC550)
- UNGER Washer/Squeegee Combo, f/Unger Handles, 10'W, Green, PK 10 (UNGVP25CT)
- UNGER Complete Original Stripwasher 14 Inch (EH350,WS350)
- UNGER Complete MonsoonPlus Stripwasher 18 Inch (EH450,MS450)
- TOUGH GUY TOUGH GUY Blue 18" Floor Squeegee (1EUA7)
- Unger Squeegees