Shop All Squeegees
Unger
Window Squeegee, 12", Stainless Steel
Mfr # PR300
Zoro # G5785529
$23.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Application Ideal For All Weather Conditions
- Squeegee Frame Material Stainless Steel
- Connection Type Press On
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 12" |
Blade Width | 12" |
Details
Item | Glass Squeegee |
Material | Rubber |
Application | Ideal For All Weather Conditions |
Squeegee Frame Material | Stainless Steel |
Connection Type | Press On |
Features | Ergonomic Handle |
Description
Item Window Squeegee,12 In.,Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 23 gal, 5 in x 10 ft, Biohazard Liquids, Yellow, Polyester (HZ510SN)
- F MATIC General Purpose Lotion Soap 800 mL, 4PK (SP600-GP)
- ZEP Zep Heat Liquid Hair Grease Clog Remover 338 oz (ZULH34)
- SCOTCH-BRITE Scouring Pad, 4-1/2" L x 8-1/2" W, PK5 (80CC)
- UNGER Complete MonsoonPlus Stripwasher 18 Inch (EH450,MS450)
- UNGER Squeegee, 14" Straight Rubber Blade (VV350)
- UNGER Complete Pad Stripwasher 14 Inch (SV350,RS350)
- UNGER UNGER Gold 16" Brass Window Squeegee (GS400)
- UNGER 12 GoldenClip Brass Squeegee, Brown (UNGGS300)
- UNGER ErgoTec Ninja StripWasher Sleeve 22 Inch (NJ550)
- REMCO VIKAN White 10" Polypropylene Bench Squeegee (77515)
- Unger Squeegees