Shop All Squeegees
Unger
Window Cleaning Kit
Mfr # ETSET
Zoro # G3930552
product price: $299.62
/ea
Free Shipping & Returns
$299.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Nylon Carrying Case
- Series ErgoTec
- Frame Material Plastic
- Handle Material Nylon
- Product Type Window Washing System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Pad Length | 14 in |
Details
Item | Window Cleaning Kit |
Includes | Nylon Carrying Case |
Series | ErgoTec |
Frame Material | Plastic |
Handle Material | Nylon |
Product Type | Window Washing System |
Pad Material | Microfiber |
Number of Sleeves Included | 1 |
Description
Window Cleaning Kit, Handle Material Nylon, Includes Nylon Carrying Case, Pad Length 14 in, Pad Material Microfiber, Product Type Window Washing System, Frame Material Plastic, Number of Sleeves Included 1, Series ErgoTec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Tote Caddy, 13-3/4"x18-1/4"x8-3/4", Blue (AKM09185BLUE)
- RUBBERMAID COMMERCIAL Zippered Vinyl Cleaning Cart Bag, 25 gal, 17" x 33", Brown (1966885)
- PUMIE Scouring Stick, Pumie, Gray Pumice, 5 3/4 x 3/4 x 11/4, PK12 (JAN-12)
- PROTOCHEM LABORATORIES Sewage Treatment De-Foamer And Foam Preventative, 55 gal., Drum (PC-116-55)
- UNGER AquaDozer Heavy-Duty Squeegee, Black Rubber, Straight, 24in Wide Blade (FP600)
- UNGER Floor Squeegee, 24 in W, Straight (FP600)
- UNGER 8 in. Stainless Steel Squeegee (92100)
- UNGER Floor Squeegee, Straight Double, 18" W (PB45A)
- UNGER UNGER Black/Green 1/2" Aluminum/Nylon Scraper (LH12C)
- UNGER AquaDozer Curved Floor Squeegee, 36" (UNG FP90C)
- BRUSKE PRODUCTS 22" Natural Rubber Floor Squeege, Double bladed (49822-R)
- Unger Squeegees