Shop All Squeegees
Unger
WaterWand, Heavy Duty, 30", Steel, Black, PK 10
Mfr # UNGHM750CT
Zoro # G202455766
product price: $266.99
/pk 10, $26.70/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Blade Width 30"
- Material Steel
- Squeegee Blade Material Foam Rubber
- Features Heavy Duty; Reinforced Handle
- Type Squeegee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 30" |
Details
Item | WaterWand Heavy Duty 30" Squeegee |
Material | Steel |
Squeegee Blade Material | Foam Rubber |
Features | Heavy Duty; Reinforced Handle |
Type | Squeegee |
Color | Black W/Aluminum |
Description
Heavy-duty squeegee lets you efficiently move standard volumes of liquid for streak-free floor drying. Foam-rubber blade removes water easily from uneven floor surfaces such as grouted tile, or nonslip and broadcast grid floors. Reinforced handle socket lets you tackle heavy dirt and debris. Steel frame with a socket clamp can be used with an ACME threaded insert (sold separately) for use with various handles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Round White, Plastic (240456WH)
- TOUGH GUY TOUGH GUY Black 24" Floor Squeegee (1ZCA3)
- DAYTON Floor Scrubber, Single, 17 In, 1.5HP, 175rpm (6UFR5)
- SWIFFER 46 in L Mops, White, Cloth, PK3 (09060CT)
- UNGER UNGER Gold 16" Brass Window Squeegee (GS400)
- UNGER Window Squeegee and Scrubber Kit, 12" (975620)
- UNGER Complete MonsoonPlus Stripwasher 18 Inch (EH450,MS450)
- UNGER Unger® ErgoTec® Pro Stainless Steel Squeegee Complete, 12" - PR300 (PR300)
- UNGER Complete ErgoTec XL S Channel Squeegee 22 Inch (ETX00,NE550)
- UNGER Lock-On 22 in. W Foam Rubber Floor Squeegee Replacement Blade (975370)
- UNGER Floor Squeegee, Curved, 24" W (FP60C)
- Unger Squeegees