Shop All Squeegees
Unger
WaterWand Heavy Duty 30 Squeegee, Black
Mfr # UNGHM750
Zoro # G607199166
$31.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 30"
- Material Steel
- Squeegee Blade Material Foam Rubber
- Type Squeegee
- Color Black W/Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Squeegee Blade Width | 30" |
Details
Item | WaterWand Heavy Duty 30" Squeegee |
Material | Steel |
Squeegee Blade Material | Foam Rubber |
Type | Squeegee |
Color | Black W/Aluminum |
Features | Heavy Duty; Durable; Reinforced Handle |
Description
Heavyduty squeegee lets you efficiently move standard volumes of liquid for streakfree floor drying Foamrubber blade removes water easily from uneven floor surfaces such as grouted tile, or nonslip and broadcast grid floors Reinforced handle socket lets you tackle heavy dirt and debris 20gauge steel frame with a socket clamp can be used with an ACME threaded insert sold separately for use with various handles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIP-UP Zip-Up CPF36200 Carpet Protection Film; 36 x 200 Inches (CPF36200)
- COMET Deep Cleaner for Restrooms 4.5 Liter (86678)
- CLAIRE Disinfectant Spray Q - Country Fresh Scent, 20oz, 12PK (CL1001)
- TITAN LABORATORIES Titan A1 Hardwater Stain Remover Gallon (46004)
- UNGER Squeegee, 18" Straight Rubber Blade (VV450)
- UNGER Complete ErgoTec 40 degreesSuper Channel Squeegee 24 Inch (009-03-216)
- UNGER Window Squeegee, 18", Stainless Steel (UNG PR45)
- UNGER Window Cleaning Kit (ETSET)
- UNGER 8 in. Stainless Steel Squeegee (92100)
- UNGER Complete ErgoTec S Channel Squeegee 22 Inch (ETG00,NE550)
- BRUSKE PRODUCTS 18" Floor squeegee, 60" bolt-on steel handle, straight blade (49518-C)
- Unger Squeegees