Shop All Squeegee Parts
Unger
Water Wand Floor Squeegee Handle, Gray
Mfr # UNGAL140
Zoro # G707198458
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Features Ergonomic
- Type Squeegee Handle
- Broom Handle Length 56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # UNGAL140
- Zoro # G707198458
- UPC # 761475616508
- Country of Origin Thailand
- Category Squeegee Parts
Dimensions
Broom Handle Length | 56" |
Details
Color | Silver |
Material | Aluminum |
Features | Ergonomic |
Type | Squeegee Handle |
Item | Water Wand Floor Squeegee Handle |
Description
Handle is designed for use with Unger Water Wand Floor Squeegee Heads Handle is made of aluminum and features a nylon ergonomic grip Squeegee head is sold separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Replacement Vinyl Bag For Hotel Cart (237157)
- ZEP Liquid Glass Cleaner, 2.5 gal., Blue, Rose, Jug (105252)
- GOFER PARTS Replacement Brush Kit - Poly For Nobles/Tennant 1016811 (GBRG18P129)
- DAYTON Cartridge Filter, For Shop Vacuum (783GA8)
- UNGER WINDOW CLEANING KIT 3PC (978900)
- UNGER Telescoping Squeegee ExtensionPole, 4 ft. (UNG EZ120)
- UNGER UNGER Black 6" Replacement Scraper Blade (MDSB0)
- UNGER Soap Dispenser, Plastic, Clear, Grey, Brass (HCDUS)
- UNGER UNGER Black Resin Replacement (HPB24)
- UNGER Replacement Window Squeegee Blade (RT400)
- NILFISK/ADVANCE SQUEEGEE - FRONT - 1/8 APEX - FITS VIPER (VF89807)
- Unger Squeegee Parts