Shop All High Pressure Spray Guns & Wands
Unger
Water-Fed Window Cleaning System, Blk/Grn
Mfr # UNLK1
Zoro # G308167822
product price: $1,102.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,102.99
Free 30-Day Returns
Key Features
- Color Black/Green
- Material Carbon
- Includes Hose, Pure Water Window Cleaning Equipment, Angle Adapter, Carbon Composite Pole, Flagged Power Brush
- Series DuroFlex, HydroPower Ultra, nLITE
- Minimum Telescoping Length 240 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # UNLK1
- Zoro # G308167822
- UPC # 761475662468
- Country of Origin Germany
- Category High Pressure Spray Guns & Wands
Dimensions
Minimum Telescoping Length | 240 in |
Maximum Telescoping Length | 294 in |
Details
Item | Water-Fed Window Cleaning System |
Color | Black/Green |
Material | Carbon |
Includes | Hose, Pure Water Window Cleaning Equipment, Angle Adapter, Carbon Composite Pole, Flagged Power Brush |
Series | DuroFlex, HydroPower Ultra, nLITE |
Product Type | Water-Fed Window Cleaning System |
Handle Material | TPE |
Compatible Manufacturer Part Number | CC60T, DLS25, NFF28, NGS15, UHP01 |
Description
Water-Fed Window Cleaning System, Product Type Water-Fed Window Cleaning System, Handle Material TPE, Material Carbon, Color Black/Green, Maximum Telescoping Length 294 in, Minimum Telescoping Length 240 in, Includes Hose, Pure Water Window Cleaning Equipment, Angle Adapter, Carbon Composite Pole, Flagged Power Brush, Series DuroFlex, HydroPower Ultra, nLITE, Compatible Grainger Part Number 801CG8, 801CH2, 801CH3, 801CJ3, Compatible Manufacturer Part Number CC60T, DLS25, NFF28, NGS15, UHP01
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Deck Engage (946-04092)
- ZORO SELECT Fence Post Driver, 17.5 lb Wt, 24 in H, 2 3/4 in ID Steel Tube, Red (4LVN8)
- EARTHWISE 5.5-Amp 12-Inch 2-in-1 Corded Electric String Trimmer/Mower (STM5512)
- CORONA TOOLS Corona 24in. Anvil Pruner Loppers With Fiberglass Handle FL3420 (FL3420)
- MTM HYDRO MTM Hydro Pressure Washing Accessory SG35 Spray Gun 5000 psi @ 12 gpm (10.0342)
- BE PRESSURE SUPPLY Gun-Wand Assembly, 47" (85.205.027)
- BE PRESSURE SUPPLY BE Pressure 85.206.018L Fiberglass Telescoping Wand - 6'6" - 18'L, 1/4" Hose (85.206.018L)
- BRIGGS & STRATTON Wand-Adjustable (188792AGS)
- A.R. NORTH AMERICA Wand, Telescoping 18ft. (85.205.018HD)
- A.R. NORTH AMERICA Lance, 1/4NPTx22MMM 18" Bent (1001.1009.00)
- BE PRESSURE SUPPLY BE Hot & Cold Water Pressure Washer Hose, 50'L, 4000 PSI, 3/8" (85.238.153)
- Unger High Pressure Spray Guns & Wands