Shop All Water Fed Pole Cleaning Systems & Tools
Unger
Water-Fed Window Clean System, Blk/Orange
Mfr # UNLK2
Zoro # G208168448
product price: $3,156.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,156.99
Free 30-Day Returns
Key Features
- Includes Hose, Pure Water Window Cleaning Equipment, Angle Adapter, Carbon 24K Pole, Carrying Bag, Master/Extension Adapter, Flagged Power Brush, Water Flow Regulator
- Minimum Telescoping Length 336 in
- Series DuroFlex, HydroPower Ultra
- Material Carbon
- Product Type Water-Fed Window Cleaning System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # UNLK2
- Zoro # G208168448
- UPC # 761475662468
- Country of Origin Germany
- Category Water Fed Pole Cleaning Systems & Tools
Dimensions
Minimum Telescoping Length | 336 in |
Maximum Telescoping Length | 528 in |
Details
Item | Water-Fed Window Cleaning System |
Includes | Hose, Pure Water Window Cleaning Equipment, Angle Adapter, Carbon 24K Pole, Carrying Bag, Master/Extension Adapter, Flagged Power Brush, Water Flow Regulator |
Series | DuroFlex, HydroPower Ultra |
Material | Carbon |
Product Type | Water-Fed Window Cleaning System |
Compatible Manufacturer Part Number | CF33G, CF86G, DLS25, NFK28, NGS15, NLBAG, NLHCC, NLWVI, UHP01 |
Color | Black/Orange |
Handle Material | TPE |
Description
Water-Fed Window Cleaning System, Product Type Water-Fed Window Cleaning System, Handle Material TPE, Material Carbon, Color Black/Orange, Maximum Telescoping Length 528 in, Minimum Telescoping Length 336 in, Includes Hose, Pure Water Window Cleaning Equipment, Angle Adapter, Carbon 24K Pole, Carrying Bag, Master/Extension Adapter, Flagged Power Brush, Water Flow Regulator, Series DuroFlex, HydroPower Ultra, Compatible Grainger Part Number 801CG4, 801CG7, 801CH0, 801CH3, 801CJ3, 801CJ6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Commercial Replacement Belt (61121)
- CARLISLE FOODSERVICE Small Looped End Mop, Blue W/ Yellow Band, 369513B14 (369513B14)
- WALTER SURFACE TECHNOLOGIES CB 100 Alu Industrial Cleaner, 1 gal. Pleasant Odor (53G125)
- TOUGH GUY TOUGH GUY Green 18" Floor Squeegee (1EUA6)
- UNGER Refillable Microfiber Clean Kit, Stingray (SRKB4)
- UNGER nLite EuroThread Adapter (NLTHR)
- UNGER Stingray Refillable System 10 Foot (SRKB1)
- UNGER Inside Locking Collar Small (12686)
- UNGER Water-Fed Window Cleaning System, Black (UHPK4)
- UNGER Ultra Resin Packs, HydroPower, Blk/Grn (UHPR1)
- UNGER Water-Fed Window Cleaning System, Silver (RO20S)
- Unger Water Fed Pole Cleaning Systems & Tools