Shop All Squeegee Parts
Unger
Water Fed Pole Kit, Nylon bristles, 33' L
Mfr # NLKU6
Zoro # G8045222
product price: $3,298.52
/ea
Free Shipping & Returns
$3,298.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Features Hiflo(TM) Nlite Himod 33 ft Kit. Kit Contents: Hiflo Nlite Carrying Bag, Hiflo Nlite Himod Carbon Master Pole, 4 Sections - 22 ft, Hiflo Nlite Himod Carbon Extension Pole, 2 Sections - 11 ft (2), Hiflo Nlite Carbon Extension Pole, 2 Sections - 11 ft, Hiflo Nlite Multilink Gooseneck - 8 in, Hiflo Control, Hiflo Nlite Hose - 82 ft, Hiflo Nlite Hose Brush Connection Kit (2), Hiflo Nlite Fan Jets (Set Of 2), Hiflo Nlite Radius Brush - 11 in
- Handle Material Carbon
- Series HiFlo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # NLKU6
- Zoro # G8045222
- UPC # 761475647205
- Country of Origin Germany
- Category Squeegee Parts
Dimensions
Length | 33 in |
Width | 11 in |
Maximum Telescoping Length | 396 in |
Pad Length | 11 in |
Details
Color | Black |
Material | Nylon |
Features | Hiflo(TM) Nlite Himod 33 ft Kit. Kit Contents: Hiflo Nlite Carrying Bag, Hiflo Nlite Himod Carbon Master Pole, 4 Sections - 22 ft, Hiflo Nlite Himod Carbon Extension Pole, 2 Sections - 11 ft (2), Hiflo Nlite Carbon Extension Pole, 2 Sections - 11 ft, Hiflo Nlite Multilink Gooseneck - 8 in, Hiflo Control, Hiflo Nlite Hose - 82 ft, Hiflo Nlite Hose Brush Connection Kit (2), Hiflo Nlite Fan Jets (Set Of 2), Hiflo Nlite Radius Brush - 11 in |
Handle Material | Carbon |
Series | HiFlo |
Includes | 33 ft Pole System, 65 ft Hose, Carrying Case, Gooseneck, Radius Brush, Spare Water Jets |
Sub-Category | Kits/Systems |
Item | Water Fed Pole Kit |
Head Style | Brush |
For Use With | 34RP62 |
Head Material | Nylon |
Frame Material | Plastic |
Product Type | Window Washing System |
Pad Material | Nylon |
Pad Material | Plastic |
Description
Water Fed Pole Kit, Handle Material Carbon, Includes 33 ft Pole System, 65 ft Hose, Carrying Case, Gooseneck, Radius Brush, Spare Water Jets, Pad Length 11 in, Pad Material Nylon, Product Type Window Washing System, Frame Material Plastic, Head Style Brush, Maximum Telescoping Length 396 in, Series HiFlo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL KimberlyClark Professional L40 AllPurpose Wipers, 56PK (KCC05701)
- BOARDWALK 1.25 in Looped-End Wet Mop, White, Cotton, PK12, BWK4024CCT (BWK4024CCT)
- ASTRO OPTICS Toolbox Z700 Big Grip Refill, 260ct, PK6 (201780)
- TENNANT Canister Vacuum, 12 gal. Capacity (1252617)
- UNGER Blister Pack, Soft Rubber, 16"L, Black, PK 12 (UNGRT400)
- UNGER Brass Squeegee Channel 12 Inch (GC300)
- UNGER ErgoTec Hard Squeegee Rubber 3 Foot Strip (001-05-37)
- UNGER Water Wand Floor Squeegee Handle, Gray (UNGAL140)
- UNGER Green Power Squeegee Rubber 10 Pack 14 Inch (RR35G)
- UNGER 4IN ReplacementBlades Stainless Steel (RB100)
- ETTORE ProGrip Comfort Quick Release Squeegee Handle (2610)
- Unger Squeegee Parts