Shop All Floor Machine Pads
Unger
Washing Pad, Microfiber, 18" L, Push In
Mfr # VEP45
Zoro # G811297375
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Style Microfiber
- Pad Material Plastic
- Compatible Manufacturer Part Number VV450
- Series VisaVersa Pro
- Pad Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unger
- MFR # VEP45
- Zoro # G811297375
- UPC # 761475670401
- Country of Origin China
- Category Floor Machine Pads
Dimensions
Pad Length | 18 in |
Details
Item | Washing Pad |
Abrasive Style | Microfiber |
Pad Material | Plastic |
Compatible Manufacturer Part Number | VV450 |
Series | VisaVersa Pro |
Pad Color | White |
Connection Type | Push In |
Description
Washing Pad, Connection Type Push In, Pad Length 18 in, Pad Material Plastic, Product Type Washing Pad, Abrasive Style Microfiber, Compatible Grainger Part Number 813X44, Compatible Manufacturer Part Number VV450, Pad Color White, Series VisaVersa Pro
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAIN Gain 86750 Original Scent Gain Flings; 16 Count (178119)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Yellow, Plastic, 10 in L Overall (41926)
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head (48LY96)
- OIL EATER Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Clear (AOD3203600)
- NOBLES Pad Driver, 20in, For MV-SS300-0004/05/06 (1209197)
- NILFISK Scrubbing Pad, Red, PK5 (997001)
- 3M 3M„¢ 10" Polishing Pad, White, 5 Per Case (61500045044)
- SCOTCH-BRITE Surface Preparation Pad Sheets, 14 x 20, Maroon, PK10 PK (SPP14X20)
- BONA Stripping Pad, Yellow, 20" Machine Sz, PK32 (AASDIAMD6180)
- SCOTCH-BRITE Clean and Shine Pad, 20" Diameter, Yellow/Gold, PK5 (09541)
- I-MOP Cleaning Pad, Green, 9" Pad, Trapezoid, PK10 (1234348)
- Unger Floor Machine Pads