Shop All Floor Machine Pads
Unger
Washing Pad, Microfiber, 14" L, Push In
Mfr # VEP35
Zoro # G011297373
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Color White
- Pad Length 14 in
- Series VisaVersa Pro
- Abrasive Style Microfiber
- Connection Type Push In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unger
- MFR # VEP35
- Zoro # G011297373
- UPC # 761475670364
- Country of Origin China
- Category Floor Machine Pads
Dimensions
Pad Length | 14 in |
Details
Item | Washing Pad |
Pad Color | White |
Series | VisaVersa Pro |
Abrasive Style | Microfiber |
Connection Type | Push In |
Pad Material | Plastic |
Compatible Manufacturer Part Number | VV350 |
Description
Washing Pad, Connection Type Push In, Pad Length 14 in, Pad Material Plastic, Product Type Washing Pad, Abrasive Style Microfiber, Compatible Grainger Part Number 813X43, Compatible Manufacturer Part Number VV350, Pad Color White, Series VisaVersa Pro
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Laundry Sorter, 3-Compartment (SRT-01641)
- ZEP Hand Soap Dispenser, Plastic, 12" W, PK6, Finish: Unfinished (S94506)
- UNGER Smoke and Soot Sponge, 3"L, 6"W, Rub, Tan (SP060)
- BRADY Sorbents, 17 gal, 15 in x 17 in, Oil, White, Polypropylene (BPO500)
- 3M Buffing and Cleaning Pad, 13 In, Red, PK5 (5100)
- 3M Low-Speed Buffer Floor Pads 5100, 20in Diameter, Red, PK5 (5100)
- BONA Stripping Pad, Yellow, 20" Machine Sz, PK32 (AASDIAMD6180)
- 3M Carpet Bonnet Pad, White, 20 in, PK5 (08607)
- 3M Polishing Pad, Blue, Shape Trapezoid, PK4 (86020)
- PREMIERE PADS Floor Pads, High Perform, 20", Black, PK5 (PAD 4020 HIP)
- 3M SPP13 Scotch-Brite, 13in Surface Preparation Floor Pad, 10PK (39913SPP13)
- Unger Floor Machine Pads