Shop All Sponges and Scouring Pads
Unger
Washing Pad, Microfiber, 11-1/2"L
Mfr # PHW20
Zoro # G0350981
$9.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 1/2 in
- Width 8 in
- Material Microfiber
- Color Green
- Series SpeedClean Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unger
- MFR # PHW20
- Zoro # G0350981
- UPC # 761475643788
- Country of Origin China
- Category Sponges and Scouring Pads
Dimensions
Length | 11 1/2 in |
Width | 8 in |
Pad Width | 8 in |
Pad Length | 12 in |
Details
Item | Washing Pad |
Material | Microfiber |
Color | Green |
Series | SpeedClean Pad |
For Use With | 22F569 |
Frame Material | Aluminum |
Head style | Pad |
Sub-Category | Pads |
Handle Material | Microfiber |
Head Material | Microfiber |
Features | 8 in Pad For Window Cleaning. Best Cleaning With Minimal Drag. Use With Pad Holder (Phh20). |
Connection Type | Hook-and-Loop |
Product Type | Washing Pad |
Pad Material | Microfiber |
Compatible Manufacturer Part Number | CK053, PHD20, PHH20 |
Pad Color | Green |
For Use On | Grime, Heavy Dirt |
Head Style | Pad |
Description
Washing Pad, Connection Type Hook-and-Loop, Pad Length 12 in, Pad Material Microfiber, Product Type Washing Pad, Compatible Grainger Part Number 22F569, 32UT40, 32UT45, Compatible Manufacturer Part Number CK053, PHD20, PHH20, For Use On Grime, Heavy Dirt, Pad Color Green, Pad Width 8 in, Series SpeedClean Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEOCHEM RINSE NO MORE PLUS LAVENDER - 4/1 GL CASE, Floor Cleaner, 4PK (100447-99990-7G)
- KLEENEX Kleenex Multifold Paper Towels, 150 Sheets, 9.4", White, 8 PK (02046)
- GOJO 2,000 mL Personal Soaps 4 PK (7272-04)
- CHARMIN Tissues, 330/Roll Sheets, White, 30 PK (80370711)
- UNGER Smoke and Soot Sponge, 3"L, 6"W, Rub, Tan (SP060)
- UNGER Scrub Pad, Polyester, 9-3/4"L (OPS20)
- UNGER Cleaning Pad, Microfiber, 11"L (PHL20)
- UNGER Excella Finishing Pad, Microfiber, 26 in., White, 5PK (UNGEF60F)
- SCOTCH-BRITE Large Commercial Sponge (7449-T)
- SCOTCH-BRITE SPONGE SCRB STAYCLN 2PK (202)
- SCOTCH-BRITE Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4"YW/GN, PK 9 (MMM4295)
- Unger Sponges and Scouring Pads