Shop All Squeegees
Unger
Washer Strip, Microfiber, 14"L
Mfr # NC350
Zoro # G3923202
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 14 in
- Bristle Color Green
- Block Material Microfiber
- Connection Type Hook-and-Loop
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 14 in |
Holder Length | 6 in |
Pad Length | 14 in |
Maximum Handle Length | 6 in |
Head Width | 3-1/2" |
Details
Item | Washer Strip |
Sweep Face | 14 in |
Bristle Color | Green |
Block Material | Microfiber |
Connection Type | Hook-and-Loop |
Handle Color | Green |
Color | Green |
Handle Material | Polypropylene |
Features | 14" T-Bar Comes Complete With A Microfiber Washer Sleeve That Has A Scrub Pad And Hook-And-Loop Fastening, Washer Can Absorb Up To 6 Times Its Weight, While The Scrub Pad, Washer Withstands Up To 500 Washings, T-Bar Is Made With Lightweight Plastic With Patented Water Wells For High Water Retention |
Accessory Type | Washer Strip |
Holder Material | Polypropylene |
Holder Color | Green |
Product Type | T-Bar with Window Washing Sleeve |
Pad Color | Green |
Pad Material | Microfiber |
Head Material | Microfiber |
Pad Material | Microfiber |
Description
Washer Strip, Connection Type Hook-and-Loop, Pad Length 14 in, Pad Material Microfiber, Product Type T-Bar with Window Washing Sleeve, Holder Color Green, Holder Length 6 in, Holder Material Polypropylene, Pad Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN White 20" Squeegee Head (77535)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Orange, Plastic (41857)
- KIMBERLY-CLARK PROFESSIONAL Essential Universal High-Capacity Hard Roll Towels, 1.5" Core, White, (1,000'/Roll, 12 Rolls/Case) (01000)
- PAPERNET Center Pull Paper Towels, 2 Ply, 60 Sheets, 40 ft, White, 30 PK (410131)
- UNGER Golden Clip Brass Squeegee Complete, 18" Wide (GS450)
- UNGER Complete ErgoTec S Channel Squeegee 14 Inch (ETG00,NE350)
- UNGER Original Strip Washer w/Green Nylon Handle, White Cloth Sleeve, 10" (WC250)
- UNGER StarDuster ProFlat/Flex Sleeves 50 pack (PS50W)
- UNGER Complete ErgoTec 40 degreesSuper Channel Squeegee 30 Inch (009-03-217)
- UNGER Pad StripWasher StripPac 14 Inch (RC350)
- CARLISLE FOODSERVICE Dbl-Blade Rubber Squeegee, 8", PK12 (4007200)
- Unger Squeegees