Shop All Brushes
Unger
WALB0 StarDuster Duster Brush - 12'' x 5''
Mfr # 905WALB0
Zoro # G611770078
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The 12'' x 5'' Unger WALB0 StarDuster brush pole attachment is ideal for cleaning dusting and removing cobwebs from ceiling fans and walls. Its ovular shape is perfect for contouring to your delicate light fixtures as well making it perfect for just about any surface! This brush is made of heavy-duty galvanized wire mixed with 49% horsehair bristles providing impressive power and durability while remaining gentle enough for frequent daily use.The Unger StarDuster duster brush has a thread fit socket so it can attach to any Unger OptiLoc or UniTec telescopic poles sold separately. With this additional range there's no wall ceiling or corner of your business that's out of reach.Brush Dimensions:Length: 12''Width: 5''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL Spring Breeze Scent Multi-Surface Floor Cleaner Liquid 32 oz (1789)
- CHEMICAL GUYS CYCLONE DIRT TRAP-CAR WASH BUCKET INSERT, RED COLOR, (1 UNIT) (DIRTTRAP02)
- BRONCO 55 gal Round Trash Can, Yellow (84105504)
- TOUGH GUY Tire Cleaning Brush, 5 1/2 in L Handle, Beige, Polypropylene, 9 1/2 in L Overall (1VAK5)
- UNGER 1 3/8 in W Swivel Corner Brush Head, Stiff, 56 in L Handle, 8 5/8 in L Brush, Gray, Not Applicable (CB20G)
- UNGER 8" Replacement Swivel Head Brush, Polypropylene (SB20G)
- UNGER Toilet Swab, 22 1/2 in L Handle, 3 1/2 in L Brush, White, Plastic, 26 in L Overall (BSCOR)
- UNGER Swivel Corner Brush, SmartColor, 8.6", Gray/Assorted (UNGCB20G)
- UNGER Brush Toilet Set No-Drip (979770)
- UNGER 9 in W Pipe Brush, 4 in L Handle, 11 in L Brush, Black, Polypropylene, 15 in L Overall (PIPE0)
- SURTEK Wire Brush 3 X 17 With Handle (123261)
- Unger Brushes