Shop All Squeegees
Unger
UNGER Silver 10" Stainless Steel Window Squeegee
Mfr # PR250
Zoro # G9792291
$22.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 10 in
- Squeegee Blade Shape Straight
- Material Rubber
- Application Window
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Squeegee Blade Width | 10 in |
Width | 10" |
Blade Width | 10 in |
Description
Window Squeegee, Blade Count 1, Includes Handle No, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 10 in, Blade Material Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Window Squeegee, Application Window, Color Black/Silver, Color Coding System No, Features Fast Lock for Quick Channel Changes, Frame Material Stainless Steel, Series Pro Stainless Steel Squeegee
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Coreless High-Capacity Jumbo Roll Toilet Paper, 1-Ply, White, (2,300'/Roll, 12 Rolls/Case) (07005)
- POPULAR LIFE Kleen Mitt Pet Glove, OSFM, Right Hand (PL-MS-KMPTM-6-RHGL)
- TOUGH GUY Sleeve Filter, Foam, Exhaust Filter (10E706)
- QUICKIE Pro LG ANG Broom (754)
- UNGER UNGER Silver 18" Stainless Steel Window Squeegee (PR450)
- UNGER Floor Squeegee, Straight, 30" W (HW750)
- UNGER Floor Squeegee, Straight, 24" Green, PK 6 (UNGFP600CT)
- UNGER UNGER Green Window Washer (EG150)
- UNGER Original Strip Washer, 18" Wide Blade (UNG WC450)
- UNGER Window Squeegee, Black, 18"L (12979)
- UNGER UNGER Black/Green 1/2" Steel with Rubber Grip Floor Scraper (HDSS0)
- Unger Squeegees