Shop All Squeegee Parts
Unger
UNGER Green Squeegee Converter
Mfr # FAAI0
Zoro # G4072984
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Connection Type Tapered
- Material Plastic
- Series Aquadozer ACME Insert
- For Use With AquaDozer Floor Squeegees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # FAAI0
- Zoro # G4072984
- UPC # 761475619127
- Country of Origin United States
- Category Squeegee Parts
Details
Color | Green |
Connection Type | Tapered |
Material | Plastic |
Series | Aquadozer ACME Insert |
For Use With | AquaDozer Floor Squeegees |
Item | Acme Insert |
Features | Sturdy |
Accessory Type | Acme Thread Adapter |
Product Type | Acme Insert |
Description
Acme Thread Adapter, Product Type Acme Insert, Color Green, Series Aquadozer ACME Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIDE Tide Pods Org16Ct (037000930358)
- SP SCIENCEWARE Ties, Twist (H13190-0000)
- SNO BOL Brillo Clean Scent Toilet Bowl Cleaner 24 oz Liquid (32224)
- BLACK & DECKER VACUUM HAND CORDLESS 3.6V (HNVC115J22)
- UNGER Replacement Squeegee Blade, 18"L, Rubber (RT450)
- UNGER Telescoping Squeegee ExtensionPole, 4 ft. (UNG EZ120)
- UNGER Squeegee Handle, Aluminum, Silvr, Grn, 58 in (AL14A)
- UNGER Green Power Squeegee Rubber 10 Pack 18 Inch (RR45G)
- UNGER Bucket Sieve, Steel, Black (QB060)
- UNGER Plastic Clips And Case (PCLIP)
- MIDWEST RAKE Cam Set, Steel, Silver, PR (57083)
- Unger Squeegee Parts