Shop All Squeegees
Unger
UNGER Gold 16" Brass Window Squeegee
Mfr # GS400
Zoro # G9792307
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 16 in
- Squeegee Blade Shape Straight
- Material Rubber
- Application Floor
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 16 in |
Width | 16" |
Blade Width | 16 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 16 in, Blade Material Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Black/Gold, Color Coding System No, Features Screw Lock, Frame Material Brass, Includes Channel, Plastic End Clips, Series GoldenClip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL FIT Antimicrobial Foam Hand Sanitizer Manual Disp Refill, 1200 mL, PK3 (19038)
- TILELAB 1 Qt. Heavy-Duty Stone & Tile Stripper & Cleaner (TLSTSRAQT-3)
- DIAL PROFESSIONAL 1 gal Personal Soaps Bottle (88047)
- BOARDWALK 35 qt Side Press Mop Bucket and Wringer, Yellow/Silver, Plastic/Metal (3485205)
- UNGER Washer/Squeegee Combo, f/Unger Handles, 10'W, Green, PK 10 (UNGVP25CT)
- UNGER UNGER Green 30" Floor Squeegee (FP750)
- UNGER UNGER Black Thread Adapter (AFAET)
- UNGER Complete ErgoTec SwivelLoc 0 degrees S Channel Squeegee 6 Inch (LS000,NE150)
- UNGER Stainless Steel "S" Channel 18" with Soft Rubber (NE450)
- UNGER 12 GoldenClip Brass Squeegee, Brown (UNGGS300)
- VIKAN VIKAN Yellow 20" Floor Squeegee (71506)
- Unger Squeegees