Shop All Squeegees
Unger
UNGER Gold 14" Brass Window Squeegee
Mfr # GS350
Zoro # G9792316
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 14 in
- Squeegee Blade Shape Straight
- Material Rubber
- Application Floor
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 14 in |
Width | 14" |
Blade Width | 14 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 14 in, Blade Material Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Black/Gold, Color Coding System No, Features Screw Lock, Frame Material Brass, Includes Channel, Plastic End Clips, Series GoldenClip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKSĂ‚ 4-1/2" Mini Bellows Plunger (PL171212)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Mango, PK4 (FG401693)
- RUBBERMAID COMMERCIAL 65 gal Square Trash Can, Gray, Open Top, Polyethylene (FG9W2100GRAY)
- PLASTICOVER Floor Protection Mats, 3.08ft, 5lb, White (PCS240036-WBASE)
- UNGER Complete Brass Squeegee 12 Inch (GS000,GC300)
- UNGER 22IN ErgoTec Soft Rubber Blister Pack (RT550)
- UNGER Complete Pro S Channel Squeegee 6 Inch (PR000,NE150)
- UNGER Stainless Steel "S" Channel 18" with Soft Rubber (NE450)
- UNGER UNGER Black 2" Floor Squeegee (HM22A)
- UNGER SQUEEGEE SS 16"" (92102)
- TOUGH GUY TOUGH GUY Green 24" Floor Squeegee (2XKV2)
- Unger Squeegees