Shop All Squeegees
Unger
UNGER Gold 10" Brass Window Squeegee
Mfr # GS250
Zoro # G9792334
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 10 in
- Squeegee Blade Shape Straight
- Material Rubber
- Application Window
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 10 in |
Width | 10" |
Blade Width | 10 in |
Description
Window Squeegee, Blade Count 1, Includes Handle No, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 10 in, Blade Material Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Window Squeegee, Application Window, Color Black/Gold, Color Coding System No, Features Screw Lock, Frame Material Brass, Includes Channel, Plastic End Clips, Series GoldenClip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS PVC Linen Cart, Blue, 450 lb. (G32-BBX-L3A-3ULN)
- ETTORE MicroSwipe Towel 10 Pack Green, 10PK (84413)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (00916)
- KESSEBOHMER Waste Lid White (2507919010)
- UNGER UNGER Black 30" Floor Squeegee (HM30A)
- UNGER Complete Original Stripwasher 14 Inch (EH350,WS350)
- UNGER Complete ErgoTec 40 degrees Ninja Squeegee 10 Inch (EN000,AC250)
- UNGER Squeegee Handle, 56"L, Nylon, Anod. Alum. (AL140)
- UNGER Floor Squeegee, Water Wand, 22", Gray, PK 10 (UNGMW22ACT)
- UNGER Window Squeegee, Green, 14"L (ES350)
- VIKAN Swivel Neck Squeegee Head, Green, 28"L (77652)
- Unger Squeegees