Shop All Squeegees
Unger
UNGER Black Thread Adapter
Mfr # AFAET
Zoro # G9678453
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Connection Type Threaded
- Series HiFlo Euro Tread Adapter
- For Use With 22F569
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Thread Adapter |
Material | Plastic |
Connection Type | Threaded |
Series | HiFlo Euro Tread Adapter |
For Use With | 22F569 |
Color | Black |
Accessory Type | Thread Adapter |
Product Type | Thread Adapter |
Compatible Manufacturer Part Number | CK053 |
Description
Thread Adapter, Product Type Thread Adapter, Color Black, Compatible Grainger Part Number 22F569, Compatible Manufacturer Part Number CK053, Series HiFlo Euro Tread Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 6 microns, Natural, 1000 PK (S243306N)
- ETTORE Complete Mighty Stripwasher 18 Inch (4018, 52018)
- REMCO VIKAN White 20" Squeegee Head (77135)
- TOUGH GUY No-Grit Oil-Based Sweeping Compound (48RF46)
- UNGER Washer/Squeegee Combo, f/Unger Handles, 10'W, Green, PK 10 (UNGVP25CT)
- UNGER Complete ErgoTec SwivelLoc 0 degrees S Channel Squeegee 6 Inch (LS000,NE150)
- UNGER Window Squeegee, Green, 14"L (ES350)
- UNGER 22IN ErgoTec Soft Rubber Blister Pack (RT550)
- UNGER Window Squeegee, Black/Silver, 12"L (12976)
- UNGER UNGER Black and Green Window Strip T-Bar (EH250)
- VIKAN VIKAN Red 28" Floor Squeegee (71704)
- Unger Squeegees