Shop All Squeegees
Unger
UNGER Black and Green Window Strip T-Bar
Mfr # EH450
Zoro # G0671413
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene Handle
- Squeegee Handle Included With Handle
- Connection Type Push In
- Length 6 1/4 in
- Series ErgoTec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 6 1/4 in |
Width | 18" |
Holder Width | 18 in |
Holder Length | 6 in |
Frame Width | 18 in |
Details
Item | Window Strip T-Bar |
Material | Polypropylene Handle |
Squeegee Handle Included | With Handle |
Connection Type | Push In |
Series | ErgoTec |
For Use With | Unger OptiLoc & TelePlus Telescopic Poles |
Color | Green/Black |
Frame Material | Nylon Plastic |
Product Type | T-Bar |
Holder Material | Polypropylene |
Holder Color | Black/Green |
Description
Window Strip T-Bar, Connection Type Push In, Pad Length Not Applicable, Pad Material Not Applicable, Product Type T-Bar, Holder Color Black/Green, Holder Length 6 in, Holder Material Polypropylene, Holder Width 18 in, Series ErgoTec
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Container Dolly, 200 lb. Load Cap., Black (1980602)
- NOBLES/TENNANT SKIRT - SIDE BRUSH .375in APEX, FITS TENNANT (1046980)
- SLOAN 1,500 mL Foam Hand Soap Cartridge, 4 PK (ESD-325)
- UNGER Sanitary Standard Squeegee, 22" (PM55A)
- UNGER UNGER Black and Green Window Strip T-Bar (EH250)
- UNGER ErgoTec Ninja StripWasher Sleeve 22 Inch (NJ550)
- UNGER Brass Squeegee Channel 16 Inch (GC400)
- UNGER Complete Brass Squeegee 18 Inch (GS000,GC450)
- UNGER WaterWand Standard 22 Squeegee Head, BkSr (UNGMW550)
- UNGER UNGER Black 18" Window Squeegee (EN450)
- CASABELLA Squeegee Clipon Silicon (8544037)
- Unger Squeegees