Shop All Squeegee Parts
Unger
UNGER Black 6" Replacement Scraper Blade
Mfr # MDSB0
Zoro # G2883106
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6 in
- Squeegee Blade Shape Straight
- Color Coding System No
- Material Carbon Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unger
- MFR # MDSB0
- Zoro # G2883106
- UPC # 761475630900
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6 in |
Length | 6" |
Width | 6" |
Blade Width | 6 in |
Details
Item | Replacement Floor Scraper Blade |
Squeegee Blade Shape | Straight |
Color Coding System | No |
Material | Carbon Steel |
Color | Silver |
Application | Replacement Squeegee Blade |
FDA Compliant | No |
Squeegee Blade Material | Carbon Steel |
Blade Material | Steel |
Compatible Manufacturer Part Number | MDSC0 |
Blade Shape | Straight |
Product Type | Replacement Scraper Blade |
Blade Material | Steel |
Description
Replacement Floor Scraper Blade, Product Type Replacement Scraper Blade, Blade Material Steel, Blade Shape Straight, Blade Width 6 in, Color Silver, FDA Compliant No, Compatible Grainger Part Number 5ZN24, Compatible Manufacturer Part Number MDSC0, Color Coding System No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTEC Contec Laundry-Free Premira II Disposable Microfiber Pads, 5in x 19in, 240 Pads/Case (PRMM0001)
- CITRUS II Germicidal Deodorizing Cleaner, 22 oz. Trigger Spray Bottle, Citrus (CGDC046754)
- CLOROX Towels & Wipes, White, Bucket, Nonwoven Fiber, 110 Wipes, Fragranced, 2 PK (31759)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-TS-101L Pentek PENTEK-TS-101L Lime Scale Inline Water Filter (PENTEK-TS-101L)
- UNGER ThreadedWoodConeAdapter (TWA00)
- UNGER Water Fed Pole Kit, Nylon bristles, 55' L (NLKU3)
- UNGER 4IN ReplacementBlades Stainless Steel (RB100)
- UNGER Blister Pack, Soft Rubber, 16"L, Black, PK 12 (UNGRT400)
- UNGER UNGER Gray Window Squeegee Bucket Lid (QB080)
- UNGER Ninja Aluminum Squeegee Channel 18 Inch (AC450)
- NILFISK/ADVANCE SQUEEGEE - REAR .25in TAN, FITS ADVANCE, 1 of 2 (56412370)
- Unger Squeegee Parts