Shop All Water Fed Pole Cleaning Systems & Tools
Unger
Two Section Water Fed Pole, 132 in L, Blk
Mfr # UC35G
Zoro # G508018948
original price:
$1,667.80
17% off
new price: $1,376.99
/ea
Free Shipping & Returns
$1,376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Connection Type Clamp On
- Material Carbon Fiber
- Series HiFlo nLITE
- Minimum Telescoping Length 75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # UC35G
- Zoro # G508018948
- UPC # 761475645362
- Country of Origin Germany
- Category Water Fed Pole Cleaning Systems & Tools
Dimensions
Minimum Telescoping Length | 75 in |
Handle Diameter | 1 3/8 in |
Maximum Telescoping Length | 132 in |
Details
Item | Two Section Pole |
Color | Black |
Connection Type | Clamp On |
Material | Carbon Fiber |
Series | HiFlo nLITE |
Product Type | Water Fed Pole |
Compatible Manufacturer Part Number | NLKU3 |
Grip Style | Smooth |
Grip Material | Carbon Fiber |
Description
Two Section Pole, Connection Type Clamp On, Material Carbon Fiber, Minimum Telescoping Length 75 in, Maximum Telescoping Length 132 in, Connection Thread Type Not Applicable, Handle Diameter 1 3/8 in, Grip Material Carbon Fiber, Grip Style Smooth, Color Black, Compatible Grainger Part Number 801CH9, Compatible Manufacturer Part Number NLKU3, Includes Not Applicable, Product Type Water Fed Pole, Series HiFlo nLITE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 550 ft, Brown, 6 PK (89740)
- LYSOL Toilet Bowl Cleaner, Lime&Rust Remover, 24oz Blue Top, PK 9 (RAC98013CT)
- LAVEX 18'' Blue Microfiber Hook & Loop Scrubbing Wet Mop Pad (274MFFMS18BL)
- KIMBERLY-CLARK PROFESSIONAL Boutique Anti-Viral 3 Ply Facial Tissue, 60 Sheets (21286)
- UNGER HydroPower Ultra TDS Meter (21151)
- UNGER HydroPower OnOff Valve Black (18482B)
- UNGER nLite Radius Brush 11 Inch (NLR27)
- UNGER Outside Locking Collar Small (20941)
- UNGER HydroPower Ultra Water In Hose Connection (21504)
- UNGER Stingray Disposable QuikPads 100 Pack, 100PK (SRPD4)
- UNGER SpeedClean Window Kit Deluxe (CK054)
- Unger Water Fed Pole Cleaning Systems & Tools