Shop All Handles, Frames and Braces
Unger
TRS00 35-Piece Tran-Set Window Cleaning Tool Kit
Mfr # 905TRS00
Zoro # G411770087
product price: $706.99
/ea
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # 905TRS00
- Zoro # G411770087
- Country of Origin China
- Category Handles, Frames and Braces
Description
Thanks to the Unger TRS00 35-piece Tran-Set window cleaning tool kit your window washing jobs have never been easier. A total of 35 pieces are featured in this deluxe kit including 13 high quality Unger window cleaning tools and step-by-step cleaning instructions that help to quickly clean your windows while maintaining safety comfort and control. Plus a water-resistant nylon carrying case allows for convenient transport from one location to the next ensuring your staff will have everything they need to provide all your facility's windows with a professional clean.Kit Includes:- 1 8' OptiLoc 2-section telescopic pole- 1 PRO stainless steel squeegee handle- 1 10'' Replacement ''S'' channel with ErgoTec Soft Rubber- 1 14'' Replacement ''S'' channel with ErgoTec Soft Rubber- 1 18'' Replacement ''S'' channel with ErgoTec Soft Rubber- 12 36'' ErgoTec Soft Rubber Replacement- 1 14'' Original Strip Washer Pack- 1 ProTrim 10 scraper with 10 blades- 1 Safety scraper with blade- 1 ErgoTec Safety Cone- 1 Handi-Brush- 1 large sponge- 1 vinyl/nylon carrying case- 1 set of cleaning instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWINKLE Cleaner and Polish, Size 17 oz., PK12 (991224)
- SWIFFER Swiffer 1899947 SweeperWet Heavy Duty 10 x 8 in. Cloth Refill Pad; 20 Count (1899947)
- CARLISLE FOODSERVICE 60" Fiberglass, 60in, Flex-Tip, White, PK12, Fiberglass (40225EC02)
- KLEEN HANDLER Nano Microbial Cut End Finish Mop, Blue/White (BLKH-ES-NMFM-1WBL-3)
- UNGER 168" Threaded Telescoping Pole, 7/8 in Dia, Silver/Green, Aluminum/Plastic (ED450)
- UNGER nLite Carbon 24K Telescopic 4 Section 20 Feet (CF60T)
- UNGER Handle, Mop (Alum, 55") (MH14G)
- UNGER HydroPower Ultra 1Stage Package Carbon 24K 28 Foot (UHP01,CF86G)
- UNGER Pole, Telescoping, 2-Section, OptiLoc, 8', GN (UNGEZ250)
- UNGER 24 in Tapered, Threaded Extension Pole, Green/Silver, Aluminum/Plastic (HH240)
- OSBORN 60" Metal Handle w/Threads, 60", Steel (0007701800)
- Unger Handles, Frames and Braces