Shop All Trash Grabbers & Pickers
Unger
Trigger Grip, 32", Magnetic Tip Green/Silver, PK 5
Mfr # UNGNT080CT
Zoro # G702451336
product price: $143.99
/pk 5, $28.80/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic; Aluminum
- Color Green/Silver
- Type Debris Nabber
- Features Lightweight; Durable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # UNGNT080CT
- Zoro # G702451336
- UPC # 761475626606
- Country of Origin China
- Category Trash Grabbers & Pickers
Details
Item | Nifty Nabber Trigger Grip |
Material | Plastic; Aluminum |
Color | Green/Silver |
Type | Debris Nabber |
Features | Lightweight; Durable |
Description
Nifty Nabber offers an ergonomically designed grip, magnetic tip, and smooth trigger-pull action to increase comfort and efficiency. Grab and hold for hard-to-reach areas or items. Access hard-to-reach items with a 360-degree rotating head. Lock head securely in place by pulling trigger and rotating head to desired position. Head locks every 90 degrees. Grab and hold even the smallest items with the claw's magnetic tip. Wide-claw design opens to 5" to make it easy to grab items with large diameters. The shaft is designed to decrease fatigue and make waist-high and overhead use easy. Grip is made with glass-reinforced plastic for increased durability. Shaft is made of durable, lightweight aluminum.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Sorbents, 28 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (L90900)
- KLEENEX C-Fold Paper Towels, 1 Ply, 150 Sheets, White, 16 PK (88115CT)
- TIDE Laundry Detergent, 95 oz (5.94 lb) Powder, Original, Orange, 3 PK (PGC84997CT)
- AIR WICK Freshmatic Ultra Spray Refill, Apple Cinnamon Medley, 5.89 oz Aerosol Spray, PK6 (62338-78283)
- UNGER Trash Grabber, Squeeze Handle, 51 in L, 4 1/4 in Grabber Opening, Steel, Green (NN140)
- UNGER Nabber, Nifty, 36" (93015)
- UNGER Nifty Nabber 48 In. Grabber Tool (960430)
- UNGER Tool Adapter, Red, Nylon, 1-1/2inHx5-3/8inL (NCANR)
- UNGER Nifty Nabber Pro, 36", Rubber Claws, BKGN, PK 10 (UNG93015CT)
- UNGER Trash Grabber, Trigger Handle, 36 in L, 3 3/4 in Grabber Opening, Aluminum, Green (NT090)
- TOUGH GUY Trash Grabber, Aluminum, 32" L (13R142)
- Unger Trash Grabbers & Pickers