Shop All Trash Grabbers & Pickers
Unger
Trash Picker, w/Metal Pin, 42"L, Green/Black, PK 10
Mfr # UNGPPPP0CT
Zoro # G602451337
product price: $206.99
/pk 10, $20.70/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Debris Nabber
- Features Ergonomic Handle; Durable
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # UNGPPPP0CT
- Zoro # G602451337
- UPC # 761475600248
- Country of Origin China
- Category Trash Grabbers & Pickers
Details
Item | No-Touch Trash/Paper Pickers |
Material | Steel |
Type | Debris Nabber |
Features | Ergonomic Handle; Durable |
Color | Black |
Description
People's Paper Picker Pin delivers effective waste removal using strong metal pin. It easily picks up litter such as paper, cans and plastic cups without bending. Durable long shaft, ergonomic handle (42") and long pin allow hygienic waste disposal and easy transfer into trash receptacles. No touch contact is required. Made of plastic and steel, this trash picker is ideal for outdoor litter pickup.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFACE SHIELDS Floor Protection, 24 In. x 200 Ft., Green (FS24200L)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, White, Cotton, PK6 (FGD15206WH00)
- GLARO 23 gal Trash Can, Bronze Vein (W-1542BV-BV-W1)
- NILFISK Filter, Motor Protection with Gasket (1401535500)
- UNGER Trash Grabber, Trigger Handle, 32 3/4 in L, 3 3/4 in Grabber Opening, Aluminum, Green (NT080)
- UNGER Replacement Blade, 1-1/2 In. L, PK100 (SRB10)
- UNGER Nifty Nabber Pro, 36", Green, PK 10 (UNGNN900CT)
- UNGER Trash Grabber, Trigger Handle, 24 in L, 3 3/4 in Grabber Opening, Aluminum, Green (NT060)
- UNGER NIFTY NABBER PKUP TL 36"" (92134)
- UNGER Nifty Nabber Trigger Grip, Green (UNGNT090)
- UNGER 96" Steel Trash Grabber (NN960)
- Unger Trash Grabbers & Pickers