Shop All Tool Bags, Backpacks & Totes
Unger
Tool Bag, Stingray Bag, Gray
Mfr # SRBAG
Zoro # G507471294
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Height 3 in
- Color Gray
- Length 26 in
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unger
- MFR # SRBAG
- Zoro # G507471294
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 3 in |
Length | 26 in |
Width | 14 in |
Details
Item | Stingray Bag |
Tool Storage Type Included | Tool Bag |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 21 x 23 mm 45-Degree Offset Box End Wrench (WBE24321)
- GERBER Maintenance Kit, 14 Tools (7570)
- DRILL AMERICA #3-48 13/16" OD HSS Round Adjustable Die (DWTH1316-348)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59028)
- UNGER Bucket Bag, Bucket Organizer, Black, Plastic (BB010)
- ESTWING 20" Hard Bottom Tool Backpack (94759)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Polyester, 2 Pockets (5182BLA)
- LIFT SAFETY LIFT Crawler Tool Bag (ACT-19K)
- 2W INTERNATIONAL Tool Bag, Turnout Gear Bag, Orange, Orange (GB93-02)
- ARSENAL BY ERGODYNE Bag/Tote, Topped Parts Pouch, Canadavas, Black, Black, Water Resistant Canvas (5528)
- ERGODYNE Arsenal Ladder Shoulder Lifting Strap & Carrying Handle, Black (19196)
- Unger Tool Bags, Backpacks & Totes