Shop All Trash Grabbers & Pickers
Unger
Tool Adapter, Red, Nylon, 1-1/2inHx5-3/8inL
Mfr # NCANR
Zoro # G9797611
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Cart Product Grouping Cart Accessory
- Includes Cone Adapter
- Color Red
- Overall Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # NCANR
- Zoro # G9797611
- UPC # 761475648240
- Country of Origin China
- Category Trash Grabbers & Pickers
Dimensions
Overall Width | 1 1/4 in |
Overall Length | 5 3/8 in |
Overall Height | 1 1/2 in |
Details
Item | Tool Adapter |
Material | Nylon |
Cart Product Grouping | Cart Accessory |
Includes | Cone Adapter |
Color | Red |
For Use With | Mfr. No. RRSPC |
Features | Tapered for Press Fit/Friction Fit Tools |
Lock Type | Lockable |
Lockable | Yes |
Compatible Manufacturer Part Number | RRSPC |
Product Type | Locking Cone |
Description
Tool Adapter, Color Red, Overall Height 1 1/2 in, Overall Length 5 3/8 in, Product Type Locking Cone, Overall Width 1 1/4 in, Material Nylon, Features Tapered for Press Fit/Friction Fit Tools, Includes Cone Adapter, Lock Type Lockable, Lockable Yes, Compatible Manufacturer Part Number RRSPC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Construction Film, Roll, 6 Mil, Black (B206)
- SC JOHNSON Hand Sanitizer Disp, WH, 1 L, 4 5/8 inD (SAN1LDS)
- GOJO 1,250 mL Personal Soaps 4 PK (5161-04)
- PURELL Advanced Refreshing Gel Hand Sanitizer, For LTX-7, 700 mL (1303-03)
- UNGER 96" Steel Trash Grabber (NN960)
- UNGER Nifty Nabber 48 In. Grabber Tool (960430)
- UNGER NN960 Heavy Duty NiftyNabber Pro 96'' Reaching Tool (905NN960)
- UNGER NN900 Heavy Duty NiftyNabber Pro 38'' Reaching Tool (905NN900)
- UNGER Trash Picker, w/Metal Pin, 42"L, Green/Black, PK 10 (UNGPPPP0CT)
- UNGER REACHER GRABBR TOOL 42""L (971340)
- GRABBER BUDDY 36 in Extended Reacher Tool (GB36)
- Unger Trash Grabbers & Pickers