Shop All Brushes
Unger
Toilet Swab, 22 1/2 in L Handle, 3 1/2 in L Brush, White, Plastic, 26 in L Overall
Mfr # BSCOR
Zoro # G4171964
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color White
- Brush Length 3 1/2 in
- Handle Length 22 1/2 in
- Handle Color Gray
- Bristle Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 3 1/2 in |
Handle Length | 22 1/2 in |
Overall Length | 26 in |
Brush Dia. | 3 1/2 in |
Brush Diameter | 3 1/2 in |
Details
Bristle Color | White |
Handle Color | Gray |
Bristle Material | Polyester |
Handle Material | Plastic |
Brush Handle Style | Long Handle |
Item | Toilet Swab |
Features | Ergonomic Toilet Brush For Professional Cleaning, Featuring A 26 in Handle For Improved Worker Safety, Reduced Bending, And Increased Productivity. Replaceable Swab Heads Are Designed For Even Distribution Of Cleaning Products. Comes With 2 Swab Heads (Bsrhr). |
Chemical Resistant | No |
Color Coding System | No |
Color | Gray |
Handle Style | Long |
Description
Toilet Swab, Bristle Material Polyester, Handle Material Plastic, Brush Length 3 1/2 in, Handle Length 26 in, Overall Length 26 in, Bristle Color White, Features Includes (2) Swab Heads, Handle Color Gray, Handle Style Long, Chemical Resistant No, Color Coding System No, Brush Diameter 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Vikrell Cleaner (EC23733-NA)
- CARLISLE FOODSERVICE Floor Sweep w/Squeegee, 24", Blu, PK6 (3621962414)
- VIKAN VIKAN Green 16" Floor Squeegee (71402)
- ZEP Dishwashing Detergent, Jug, Sz 1 gal., PK4 (157924)
- UNGER Swivel Corner Brush, SmartColor, 8.6", Gray/Assorted (UNGCB20G)
- UNGER 5.5 in. W Medium Bristle Plastic Handle Grout Brush (975200)
- UNGER 5 in W Toilet Brush with Caddy, 24 in L Handle, 2 in L Brush, Red, Plastic, 26 in L Overall (BBWHR)
- UNGER Ergo Toilet Bowl Brush Set, 26" L Handle, Gray, Plastic (UNGBBWHR)
- UNGER 9.1 in W Toilet Brush, 22 1/2 in L Handle, 3 1/2 in L Brush, Red, Plastic, 26 in L Overall (BBCOR)
- UNGER 1 3/8 in W Swivel Corner Brush Head, Stiff, 56 in L Handle, 8 5/8 in L Brush, Gray, Not Applicable (CB20G)
- TOUGH GUY Boiler Brush, 27 1/4 in L Handle, 2-3/4 in L Brush, Wood, Twisted Wire, 30 in L Overall (2XTE5)
- Unger Brushes