Shop All Brushes
Unger
Toilet Brush with Caddy, 22 1/2 in L Handle, 3 1/2 in L Brush, White, Plastic, 26 in L Overall
Mfr # BSWHR
Zoro # G4079686
product price: $27.21
/ea
$27.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color White
- Brush Length 3 1/2 in
- Handle Length 22 1/2 in
- Handle Color Gray
- Bristle Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 3 1/2 in |
Handle Length | 22 1/2 in |
Overall Length | 26 in |
Brush Dia. | 3 1/2 in |
Brush Diameter | 3 1/2 in |
Details
Bristle Color | White |
Handle Color | Gray |
Bristle Material | Polyester |
Handle Material | Plastic |
Brush Handle Style | Long Handle |
Item | Toilet Brush with Caddy |
Color | Gray |
Features | Complete System Contains Ergonomic Toilet Swab For Professional Cleaning, Featuring A 26 in Handle For Increased Worker Safety And A Swab Head Designed For Even Distribution Of Cleaning Products. The Hygienic, Ergonomic Holder Is Lightweight, Keeps Bacteria Isolated, Is Free Standing, Can Be Hand-Carried Or Hung On Cart, And Features A Detachable Base For Easy Emptying And Cleaning. Comes With 2 Swab Heads (Bsrhr). |
Color Coding System | No |
Chemical Resistant | No |
Includes | One Holder with Removable Base, Ergonomic Handle and Two Swab Heads |
Includes Holder | Yes |
Handle Style | Ergonomic |
Description
Toilet Brush with Caddy, Bristle Material Polyester, Handle Material Plastic, Brush Length 3 1/2 in, Handle Length 26 in, Overall Length 26 in, Bristle Color White, Includes Holder Yes, Features Detachable Base for Easy Emptying and Cleaning, Handle Color Gray, Handle Style Ergonomic, Chemical Resistant No, Color Coding System No, Brush Diameter 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Looped End Mop, Green Band, 369417B09 (369417B09)
- ECOSAFE-6400 64 gal Trash Bags, 48 in x 60 in, Extra Heavy-Duty, 0.85 mil, Green, 60 PK (HB4860-8)
- DELFIN INDUSTRIAL Disposable Bag, Class M, 5L(1.3 gal, PK 5, 5 PK (TA.0750.0000)
- BISSELL COMMERCIAL Vacuum Bag, Multi-Ply, 10 PK (BGPKBP10.10QT)
- UNGER Flow Through Brush, 48 in L Handle, Blue, Aluminum, 48 in L Overall (16972)
- UNGER 1 3/8 in W Swivel Corner Brush Head, Stiff, 56 in L Handle, 8 5/8 in L Brush, Gray, Not Applicable (CB20G)
- UNGER Ergo Toilet Bowl Brush Set, 26" L Handle, Gray, Plastic (UNGBBWHR)
- UNGER 8" Replacement Swivel Head Brush, Polypropylene (SB20G)
- UNGER 10 in. W Hard Bristle Polypropylene Handle Multi-Angle Scrub Brush (976830)
- UNGER 10 in. W Soft Bristle Multi-Angle Wash Brush (975830)
- CARLISLE FOODSERVICE Brush, Tank (30"L, 5"Od) (4000802)
- Unger Brushes