Shop All Squeegees
Unger
The Sponge
Mfr # SP010
Zoro # G3506828
product price: $3.63
/ea
Sold in multiples of 50 for $181.50
$181.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam Rubber
- Application Keeping Your Windows Streak-Free is Easier Than Ever with This Handy the Sponge
- Features Strong, Durable, Long Lasting
- Color Yellow
- Antimicrobial No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Sponge |
Material | Foam Rubber |
Application | Keeping Your Windows Streak-Free is Easier Than Ever with This Handy the Sponge |
Features | Strong, Durable, Long Lasting |
Color | Yellow |
Antimicrobial | No |
Product Type | Sponge |
Includes Handle | No |
Pad Color | Yellow |
Description
Sponge, Material Foam Rubber, Product Type Sponge, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Yellow, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 18 in Sweep Face Broom, Medium, Synthetic, Brown, 60 in L Handle (59JM43)
- GLAD 13 gal Trash Bags, 0.72 mil (18 Micron), White (CLO79157)
- HOSPECO Dry Wipe, Blue, Poly Wrapped, Polyester, 100 Wipes, 12 in x 12 in (M-PR811)
- DIVERSEY Grease Release Cleaner, 2.5L Bottle, 2 PK (95192347)
- UNGER UNGER Black and Green Window Strip T-Bar (EH450)
- UNGER ErgoTec Ninja StripWasher Sleeve 14 Inch (NJ350)
- UNGER Floor Squeegee, Curved, 24" W (FP60C)
- UNGER Black Series Power Washer Sleeve 18 Inch (BS450)
- UNGER Complete ErgoTec S Channel Squeegee 22 Inch (ETG00,NE550)
- UNGER UNGER Black 2" Floor Squeegee (HM22A)
- UNGER Complete ErgoTec 40 degrees Ninja Squeegee 8 Inch (EN000,AC200)
- Unger Squeegees