Shop All Squeegee Parts
Unger
Telescoping Squeegee ExtensionPole, 4 ft.
Mfr # UNG EZ120
Zoro # G7204027
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
- Connection Type Snap On
- Handle Material Aluminum/Plastic
- Handle Color Silver/Green
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # UNG EZ120
- Zoro # G7204027
- UPC # 761475604000
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Length | 4 ft. |
Maximum Telescoping Length | 48 in |
Minimum Telescoping Length | 34 in |
Details
Connection Type | Snap On |
Handle Material | Aluminum/Plastic |
Handle Color | Silver/Green |
Color | Green |
Material | Anodized Aluminum/Nylon |
Item | Telescoping Pole |
Features | Snap In Locking Cone |
Product Type | Telescoping Pole |
Grip Material | Nylon |
Grip Style | Ergonomic |
Description
Telescoping Pole, Connection Type Snap On, Tapered, Threaded, Material Anodized Aluminum/Nylon, Minimum Telescoping Length 34 in, Maximum Telescoping Length 48 in, Grip Material Nylon, Grip Style Ergonomic, Color Green, Features Snap In Locking Cone, Product Type Telescoping Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Janitor Cart, Black, Plastic/Aluminium (FG9T7200BLA)
- TOUGH GUY Hospital Islation Bag, 44gal, Yellow, PK200 (31DK91)
- DYMON SCRUBS® Stainless Steel Cleaner Towels, 30/Canister - ITW91930 (91930)
- PROTEAM ProBlade Hard Surface Floor Tool Kit (107531)
- UNGER Squeegee Handle, Aluminum, Silvr, Grn, 58 in (AL14A)
- UNGER Telescopic Ext. Pole, 144"L, Nylon, Alum. (ED370)
- UNGER UNGER Black 8" Replacement Scraper Blade (15993)
- UNGER Bucket Sieve, Steel, Black (QB060)
- UNGER Pro SS Squeegee Handle (UNG PR00)
- UNGER ErgoTec Ninja TBar 18 Inch (NI450)
- MOERMAN Snapper Squeegee Handle (24222)
- Unger Squeegee Parts