Shop All Handles, Frames and Braces
Unger
Telescopic Pole, 3 Section Ext, Ergonomic Grip, 18', GN, PK 10
Mfr # UNGED550CT
Zoro # G602456561
product price: $949.99
/pk 10, $95.00/ea
Free Shipping & Returns
$949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 18 ft
- Handle Color Green
- Type Dust Pole
- Handle Type Telescopic
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # UNGED550CT
- Zoro # G602456561
- UPC # 761475621724
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 18 ft |
Details
Handle Color | Green |
Item | 18' Telescopic Pole |
Type | Dust Pole |
Handle Type | Telescopic |
Material | Aluminum |
Features | Ergonomic; Lightweight; Durable; Lockable |
Description
18' telescopic pole features nylon handles and collars for lightweight durability and ergonomic grip. Easy locking mechanism secures pole at desired length. Cleaning tools easily attach to pole's locking cone with either a press fit, screw fit or snap fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER STEAM IRON 1700W (D3300)
- UNGER Floor Squeegee, Straight, 18" W (FP450)
- LISLE Atlasta Soft Brush (LIS89510)
- NILFISK Main Filter for Eliminator I and II (1408658500)
- UNGER HydroPower Ultra 3Stage Package Carbon 24K 49 Foot (UHP03,CF86G,CF33G,CF33G)
- UNGER HydroPower Ultra 3Stage Package Carbon Composite 105 Foot (UHP03,CC32T)
- UNGER nLite Carbon Composite Telescopic 2 Section Pole 105 Feet (CC32T)
- UNGER 16" Mop Frame, Gray, Plastic (SM40G)
- UNGER 96 in Threaded Telescoping Pole, Silver, Aluminum/Plastic (EZ25G)
- UNGER 56 in Tapered Floor Squeegee Handle Extension Pole, 1 in Dia, Green/Silver, Aluminum (AL14G)
- PULEX Safety Cone (RACC70067)
- Unger Handles, Frames and Braces