Shop All Dust Pans
Unger
Telescopic Dust Pan with Broom, Plastic
Mfr # EDTBG
Zoro # G4631313
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dust Pan Color Black
- Color Coding System Yes
- Material Plastic
- Overall Width 11-1/2"
- Handle Length 39-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 11-1/2" |
Handle Length | 39-3/4" |
Dust Pan Handle Length | 39 3/4 in |
Overall Length | 45" |
Broom Handle Length | 33 in |
Dust Pan Width | 12 in |
Details
Dust Pan Color | Black |
Color Coding System | Yes |
Item | Dust Pan with Broom |
Material | Plastic |
Color | Black/Silver/Gray |
Features | Broom Attaches to Dustpan, Ergonomic Handle, Includes SmartColor Decal Kit For Color-Coding, Swivel Dustpan Opens When Base Hits the Floor and Collapses Without Spilling Its Contents, Telescopic Handle to Be Raised Up to 10 in to Accommodate Worker's Height |
Bristle Color | Yellow |
Handle Material | Aluminum |
Handle Color | Silver |
Includes Dust Pan Lid | No |
Description
Telescopic Handle Dust Pan with Broom, Broom Handle Length 33 in, Bristle Color Yellow, Dust Pan Handle Length 39 3/4 in, Dust Pan Width 12 in, Dust Pan Color Black, Includes Dust Pan Lid No, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Air Filter, 7 7/8 in L, Blk/Grn (361201)
- ZEP High Efficiency Laundry Detergent, 5 gal Pail, Liquid, Unscented, Green (162435)
- PROTOCHEM LABORATORIES Inhibited Acid Urinal And Toilet Drain Line Opener, 1 gal., PK4 (PC-114BX-1)
- BRADLEY SMOKER Dispenser, Paper Towel (S/S) (250-15)
- UNGER Ergodustpan With Broom, 12" W, Black/Silver (UNGEDPBR)
- UNGER Ergo Dustpan, w/Broom, 12" (EDPBR)
- UNGER SmartColor Telescopic Ergo Dustpan Set, Gray (UNGEDTBG)
- CARLISLE FOODSERVICE Handheld Dustpan 10", Purple (361440EC68)
- REMCO Lobby Dust Pan and Broom Set, Yellow (62506)
- VIKAN Handheld Dust Pan, White (56625)
- RUBBERMAID Dustpan Lobby Pro 12-1/2 (1887090)
- Unger Dust Pans