Shop All Handles, Frames and Braces
Unger
TelePlus Pole 4 Section 24 Foot
Mfr # TV750
Zoro # G707474811
original price:
$203.52
9% off
new price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # TV750
- Zoro # G707474811
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Height | 2 in |
Length | 88 in |
Width | 2 in |
Details
Item | Extension Pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Solid Rubber Squeegee, 20in, Red, PK6 (3656705)
- WEIMAN Wood Cleaner, 16 oz, PK6 (WMN332)
- TOUGH GUY Tube Brush, 5 in L Brush, 7 1/2 in L Overall (3EDK2)
- PIG Sorbents, 4 gal, 72 1/2 L x 28 W, Oil, White, Polypropylene (MAT4305)
- UNGER Stingray Extension Pole Long (SREPL)
- UNGER 360" Threaded Telescoping Pole, 7/8 in Dia, Green, Aluminum/Plastic (TF900)
- UNGER Handle, Squeegee/Scraper , Unger (PROO0)
- UNGER Unger® 30' Optiloc„¢ 3-Section Extension Pole - ED900 (ED900)
- UNGER 168" Threaded Telescoping Pole, 7/8 in Dia, Silver/Green, Aluminum/Plastic (ED450)
- UNGER POLE DUAL HEAD 48"" (964520)
- XERO Pure MAX Package with Pro Basic Pole - 40 Foot (209-27-125)
- Unger Handles, Frames and Braces