Shop All Handles, Frames and Braces
Unger
TelePlus Pole 3 Section 18 Foot
Mfr # TD550
Zoro # G807474759
original price:
$159.24
21% off
new price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5 in
- Width 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unger
- MFR # TD550
- Zoro # G807474759
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Height | 1.5 in |
Width | 1.5 in |
Length | 84 in |
Details
Item | Extension Pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Maintenance kit, 55 gal. Units (NMK55)
- TOUGH GUY 5 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, Green, Cotton/Synthetic, 1TYP3 (1TYP3)
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Gray, Top Door, Plastic (FG9W2700GRAY)
- BOBRICK Dispenser, Paper Towel (S/S) (B262)
- UNGER Stingray Extension Pole Long (SREPL)
- UNGER TelePlus Pole 2 Section 12 Foot (TZ370)
- UNGER HydroPower Ultra 3Stage Package Carbon 24K 49 Foot (UHP03,CF86G,CF33G,CF33G)
- UNGER OptiLoc - 3 -sections 20ft/6.00m (ED600)
- UNGER 56 in Tapered Floor Squeegee Handle Extension Pole, 1 in Dia, Green/Silver, Aluminum (AL14G)
- UNGER HiFlo nLite Multilink Thread Adapter (FTTHR)
- RUBBERMAID COMMERCIAL 60" Mop and Broom Handles, 0.94" Dia, Natural, Wood (FG636400LAC)
- Unger Handles, Frames and Braces